Apply to be a TradeMaster!
Main product image of Drake II and Vespin II, 1.28 GPF Toilet Tank, Bone - ST454EA#03
Magnifying glass
Hover image to zoom

Drake II and Vespin II, 1.28 GPF Toilet Tank, Bone - ST454EA#03

Brand:
TOTO
SKU:
ST454EA-03
Rating:
(0)
Q&A:
(0)
Drake II and Vespin II, 1.28 GPF Toilet Tank, Bone - ST454EA#03
Magnifying glass
Hover image to zoom
$478.62 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Bone
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China

Description

–
The TOTO Drake II and Vespin II, 1.28 GPF Toilet Tank is designed for use with the Drake II or Vespin II bowl. The Drake II and Vespin II features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. The Drake II and Vespin II meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake II and Vespin II tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Drake II and Vespin II ST454E tank is designed to be used with Drake II and Vespin II bowls only.

  • Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps

Specs

–
Warranty:

1 Year Limited

Color:

Bone

Standards Met:

ADA

ADA:

Yes

Gallons Per Flush:

1.28

Product Type:

Toilet Tank

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy