Apply to be a TradeMaster!
Main product image of Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Cotton White - ST494MA#01
Magnifying glass
Hover image to zoom

Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Cotton White - ST494MA#01

Brand:
TOTO
SKU:
ST494MA-01
Rating:
(0)
Q&A:
(0)
Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Cotton White - ST494MA#01
Magnifying glass
Hover image to zoom
$549.31 each
In Stock
In Stock
Get 26 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China

Description

–
The TOTO Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank is designed for use with the Connelly dual flush bowl. The Connelly tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Connelly tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The left-hand chrome trip lever allows you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Connelly tank offers TOTO T40 WASHLET+ and AutoFlush compatibility for when you are ready to upgrade to a hands-free flush system with an electronic bidet seat. The Connelly tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or optional WASHLET+ upgrade. The Connelly ST494MA tank can be used on compatible Connelly bowls.

  • Connelly toilet tank for use with Connelly toilet bowl
  • Dual-Max flushing system allows you to proactively conserve water - Select 1.28 GPF or 0.9 GPF
  • Auto Flush compatible
  • Left-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant

Specs

–
Product Type:

Toilet Tank

Color:

Cotton White

Material:

Vitreous China

Gallons Per Flush:

1.28/0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy