Apply to be a TradeMaster!
Main product image of Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST494MR#01
Magnifying glass
Hover image to zoom

Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST494MR#01

Brand:
TOTO
SKU:
ST494MR-01
Rating:
(0)
Q&A:
(0)
Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with Right-Hand Trip Lever, Cotton White - ST494MR#01
Magnifying glass
Hover image to zoom
$541.78 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Wed, Oct 28

Lift Gate

–
This product weighs 31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Connelly Dual-Max, Dual Flush 1.28 and 0.9 GPF Toilet Tank with Right-Hand Trip Lever is designed for use with the Connelly dual flush bowl. The Connelly tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Connelly tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The right-hand chrome trip lever allows you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. The Connelly tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat. The Connelly ST494M tank can be used on the CT494CEFG and CT494CEF bowls.

  • Connelly toilet tank for use with Connelly toilet bowl
  • Dual-Max flushing system allows you to proactively conserve water - Select 1.28 GPF or 0.9 GPF
  • Right-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps

Specs

–
Product Type:

Toilet Tank

Color:

Cotton White

Material:

Vitreous China

Warranty:

1 Year Limited

Gallons Per Flush:

1.28/0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy