Apply to be a TradeMaster!
Main product image of Drake 1.6 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Colonial White - ST776SA#11
Magnifying glass
Hover image to zoom

Drake 1.6 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Colonial White - ST776SA#11

Brand:
TOTO
SKU:
ST776SA-11
Rating:
(0)
Q&A:
(0)
Drake 1.6 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility, Colonial White - ST776SA#11
Magnifying glass
Hover image to zoom
$434.97 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Color
Colonial White

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    The TOTO Drake 1.6 GPF Toilet Tank with WASHLET+ Auto Flush Compatibility is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

    • POWERFUL PERFORMANCE - A powerful flush with only 1.6 GPF. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
    • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
    • COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
    • AUTO FLUSH COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This tank features an auto flush technology option when paired with the correct WASHLET+ bidet seat.

Specs

–
Warranty:

1 Year Limited

Product Type:

Toilet Tank

Gallons Per Flush:

1.6

Material:

Vitreous China

Color:

Colonial White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy