Apply to be a TradeMaster!
Main product image of Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR
Magnifying glass
Hover image to zoom

Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR

Brand:
T&S Brass
SKU:
B-0665-CR-BSTR
Rating:
(2)
Q&A:
(0)
Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR
Magnifying glass
Hover image to zoom
$167.47 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, polished chrome plated brass spout with vacuum breaker, pail hook and garden hose male outlet, ceramic cartridges with check valves, lever handles, 1/2" NPT female inlets, built-in service stops in body and upper support rod. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and ASSE 1001. Meets ADA ANSI/ICC A117.1 requirements.

Product Features:
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7-3/4" to 8-1/4"
  • Built-in service stops in body
  • Lever handles with color coded indexes
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Upper wall support
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet

Specs

–
Finish:

Chrome

Type:

Manual

Product Type:

Service / Mop Sink Faucet

Application:

Faucet

Flow Rate (GPM):

10.4

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

180°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

NSF 61

CSA B125.1

ADA

NSF 372

ASME A112.18.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Finish
Type
Product Type
Application
CURRENT ITEM
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR
Commercial Two Handle 8" Wall Mount Service Sink Faucet (Chrome), B-0665-CR-BSTR
SKU: B-0665-CR-BSTR
(2)
Chrome
Manual
Service / Mop Sink Faucet
Faucet
Chrome
Manual
Service / Mop Sink Faucet
Commercial
Rough Chrome
Manual
Service / Mop Sink Faucet
Commercial

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great products and service

Here at Manresa Jesuit Retreat House we are very pleased with our many purchases from Supply House. Everything is always shipped the next day and usually arrives the next day.
Len
Bloomfield Hills Mi.
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the spot again

...
Sam
San Diego Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy