Apply to be a TradeMaster!
Main product image of Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)
Magnifying glass
Hover image to zoom

Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

Brand:
Taco
SKU:
0011-009RP
Rating:
(30)
Q&A:
(3)
Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)
Magnifying glass
Hover image to zoom
$289.63 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Used With
0011 Series

Description

–

TAC0011-009RP is the replacement cartridge for TACO 0011 Cast Iron Pump.


Used on Models:
  • 0011-F2, 0011-F2-1
  • 0011-F2-J
  • 0011-F2Y, 0011-F2Y-1
  • 0011-F3, 0011-F3-1
  • 0011-F4, 0011-F4-1
  • 0011-F4A
  • 0011-F4R
  • 0011-F4Y
  • 0011-ZF3, 0011-ZF3-1
  • 011-ZF4, 0011-ZF4-1

Specs

–
Material:

Cast Iron

Application:

Heating

Type:

Pump Part

Used With:

0011 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 30 reviews
97% would recommend this product
4.83
out of 30 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellant product and extremely fast service.........

I never write reviews for products that I have purchased; however when I called Supplyhouse (5 or 6pm) to ask a question about a circulator pump; the man that I spoke to was very helpful with my question then informed me that I could pay online or over the phone. He then informed me that I would receive the pump by the next day (I couldn't help but think "yeah right").. I was extremely surprised when the pump arrived the next day (like he said) at 3pm (less then 12 hours later.) I cant say enough about the customer service... Thanks... Oh yeah;;; the pump works great too and my wife was very happy since the pump supplied the hot water heat to our house..
VS

Most Liked Negative Review

Taco Pump

This pump is on my outside boiler. It runs all the time. I have had to replace the cartridge two times in six years. The price has doubled in that time. The pump should last longer. It is easy to replace, about a ten minuets to change.
Showing 1-10 of 30 reviews

yes

Will not know how it works hopefully for a couple years just put in anew pump but have to have a spare cannot be without heat in winter if it went down then.
John
4529 Brockmier Rd , Rapid City, Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

On time, exactly as ordered. Works great!
Mark
Anchorage AK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent experience

The service was excellent shipping was fast and the item that was ordered was exactly what I needed.
Tim
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again!

Product, Taco Pump replacement cartridge, as described and easy to install.
D.
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works great.

This is a replacement cartridge for our water heater circulation system. It was an exact fit for the original.
Avondale
Clear Spring, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, I would recommend. Great service.

Exactly as described.
Emerson
Upstate, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Good product, Very nice people to work with, I will be getting more Product from here, 5 Star!!
NA
Nfld Mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes every time i bought a part from Supply House its right!

Its a pleasure to do business with Supply House!!!
Maintenance Man
Astoria, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

we have an outside wood burner furnace and this part works excellent. great price and availability.
Bill the wood burner
Ft. Valley, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for your prompt service

I highly recommend Supply House for boiler heating products. Their service was very fast, and their price was good.
Nels
Greenville, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: My 0011-F4 is dripping water. I just replaced the casing oring but still is leaking. Could it be the cartridge?

Asked by sparky 12 years ago

Add your answer

* Required Field
-

If it's leaking by the flange just be carful to tighten both ends of the flange evenly. My only experience of having to change the cartridge was my circulator stopped circulating but it never leaked. Sent from my iPad

Was this review helpful to you?
-

I have replaced two of these, they are a lot cheaper and easier to replace the cartridge than the whole pump. As I recall the only reason I had to replace them was when the ceramic bearings wore out, due to low water in my radiant floor system. The whole cartridge was designed to be encapsulated with fluid, which is the only lubricant for the ceramic bearings, if they are dry they burn up fast. Verify that your leak is really from the large o-ring seal and not from an inlet or outlet pipe. Also there must be another hole in the case for the electrical wires, I have never looked at them close, but they must penetrate the housing under the little electrical shroud where the wires connect. Also if it is really leaking around the big o-ring is there a nick or rusty spot in the cast iron frame that could keep the o-ring from sealing properly. one last thought how high is the pressure in your system, these pumps where put in low pressure systems under 20Lbs pressure normally, my system has a 12lbs pressure regulator. I have been using the Tyco pump for over 20 years and have found them to be durable as long as they never go dry on the bearings (or have grit or foreign material in the liquid). Good luck

Was this review helpful to you?

Q: will this cartridge kit work with Taco model 0011-BF4-J pump?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the 0011-BF4-J calls for a 0011-010RP cartridge (it is a bronze pump).

Was this review helpful to you?

Q: will this work on a 0011-SF4? Don't know a ZF4.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it will not work. For the 0011-SF4, you need to use 0011-010RP.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy