Apply to be a TradeMaster!
Main product image of Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
Magnifying glass
Hover image to zoom

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models

Brand:
Taco
SKU:
007-007RP
Rating:
(35)
Q&A:
(2)
Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 424 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Used With
005 Series

Description

–
Note: These are replacement gaskets. All new taco pumps come equipped with these gaskets.

Taco Replacement Gaskets for Taco 005, 007, 008, 009, 0010, 0011, 0012, 0013, 0014 Pump Models .

Specs

–
Material:

Cast Iron

Application:

Heating

Used With:

005 Series

Type:

Pump Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
SKU: 0015-MSF3-IFC
Taco

Product Reviews

4.86 out of 35 reviews
97% would recommend this product
4.86
out of 35 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 35 reviews

Made to last

There is an Achilles Heel on these well made pumps. On theory the casting lasts forever and you change the encapsulated cartridge maybe every 15 years. I got a pin hole rust through in my plumbing. It created a fine water mist in the air that may have gone on for weeks, because the make-up water supply was adequate. The motor housing has some small vent holes. Small but enough to eventually allow water to accumulate in the motor windings. That was game over, shorted pump motor. The new pump was a good match, and the only problem was keeping the o-rings in place while sliding it in place. If I had thought about it, I would have removed the plumbed in, brass, back-flow preventer, and bought the pump with the internal check valve. It was a few dollars cheaper, and would have eliminated the aging check valve, I cleaned up, while replacing the pump.
Jack of Many Trades
New Mexico
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as they should

The gaskets showed up the next day, therefore, I was able to get the pumps installed. Fit perfectly on the Taco series pumps, no leaks and no worries.
RH
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product extended delivery time

Great product and price. Website said it would ship same day if ordered by 2 pm. I did not receive item next day. It tool about a week. Overall Great product and price but if you need parts asap be aware.
Erick
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Item was exactly as advertised and fit perfectly. Fast shipping.
Fairfield
Fairfield, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST PLACE TO BUY SUPPLIES

Great prices and fast shipping
Dave
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Fits flanges perfectly.
Sam
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good quality

worked as it should
Gary K
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit for Taco 007 pump.
Dtrev
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Gaskets they are dependable

These gaskets are so much better than the red ones that dry out...
Joe P
Media, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would by this product

yes we always by from supplyhouse.
Harry
conneticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a Taco 007e-2f2 circulator pump about a year old and the flange gaskets are leaking. I have ordered a new gasket set. My question is should I use any type of sealant on the o-ring gaskets? The originals were put in dry. Thank you

Asked by John 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. The use of sealant is not required for these gaskets.

Was this review helpful to you?

Q: hello, i am making up a order for a boiler job and have a taco oo7-f5 in 1" do you have these gaskets in 1" NOT 3/4"? if so what is the sku# so i can put down with the rest of material that i will be ordering. thank you, walt g.

Asked by plumber in jersey shore 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The gaskets for the 007 are the same for all flange sizes, these would be the same for both 3/4" and 1" flange sets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy