Apply to be a TradeMaster!
Main product image of 0011 Variable Speed/Voltage Cast Iron Circulator Pump, Rotated Flanged 1/8 HP
Magnifying glass
Hover image to zoom

0011 Variable Speed/Voltage Cast Iron Circulator Pump, Rotated Flanged 1/8 HP

Brand:
Taco
SKU:
0011-VVF4
Rating:
(0)
Q&A:
(0)
0011 Variable Speed/Voltage Cast Iron Circulator Pump, Rotated Flanged 1/8 HP
Magnifying glass
Hover image to zoom
0011-VVF4 has been discontinued
Discontinued August 9, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
0026e ECM Cast Iron High-Efficiency Wet Rotator Circulator (115/208/230V)
Brand:
Taco
SKU:0026E-F2
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
31 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 0011 is specifically designed for high head / medium flow applications in large residential or light commercial closed loop hydronic heating and chilled water cooling systems. Ideal for high pressure drop boilers, fan coil units, heat exchangers, large radiant heating and heat recovery/geothermal systems. The Stainless Steel 0011 can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0011 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.

  • Variable Voltage Operation: 00-VV circulators are among the most versatile variable speed circulators. Because they accept simple analog voltage inputs, it is easy to incorporate a variable voltage circulator into any system.
  • Maintenance Free: The beauty of Taco's "00" series circulators is in the simplicity. The self-lubricating design improves reliability by eliminating the need for a mechanical seal.
  • Replaceable Cartridge Design: All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.
  • High Capacity, High Efficiency: In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.

Specs

–
Material:

Cast Iron

Amperage:

1.76

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Var. Speed Pump

Horse Power:

1/8

Connection Size:

1"

3/4"

1-1/2"

1-1/4"

Flow Range (GPM):

0-31

Max Flow (GPM):

31

Head Range (ft.):

0-31

Max Head (Ft):

31

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need