Apply to be a TradeMaster!
Main product image of 0026e ECM Cast Iron High-Efficiency Wet Rotator Circulator (115/208/230V)
Magnifying glass
Hover image to zoom

0026e ECM Cast Iron High-Efficiency Wet Rotator Circulator (115/208/230V)

Brand:
Taco
SKU:
0026E-F2
Rating:
(0)
Q&A:
(0)
0026e ECM Cast Iron High-Efficiency Wet Rotator Circulator (115/208/230V)
Magnifying glass
Hover image to zoom
$722.27 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
44 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Amperage
1.05 Amps
Product Highlight: Material
Cast Iron

Description

–

The 0026e is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology. With 5 easy settings, its variable speed performance curves are equivalent to the Taco 0010, 0011, 0012, 0012 3-Speed & 0014. Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems. The 0026e reduces power consumption by up to 85% compared to equivalent AC permanent split capacitor circulators. With a maximum of 26 feet of head and 44 gpm, it is available in either Cast Iron or NSF certified Stainless Steel.

Features:

  • Replaces all single speed and 3-speed circulators in its class
  • Rotatable control cover to simplify installation
  • BIO Barrier protects the pump from system contaminants
  • SureStart automatic unblocking and air purging mode
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation
  • Nut-grabber feature on flanges for easier fit-up
  • Dual electrical knockouts and removable quick-connect terminal strip for easy wiring
  • Double insulated
  • Whisper quiet operation

Specifications:

  • Max. Shut-off Head: 26 ft
  • Max. Flow: 44 gpm
  • Max. Pressure: 150 psi (10.3 bar)
  • Max. Temp: 230° F (110°C)
  • Min. Temp: 14°F (-10°C)
  • Voltage: 115/208/230V, 50/60Hz Single phase
  • Operating Power Range: 10 -125W
  • Max. AMP: 1.05A
  • Flange-to-flange: 6-1/2"

Applications:

  • Closed Loop Hydronic Heating
  • Hydronic Systems with Zone Valves
  • Zoning with Circulators
  • Hydronic Heating & Cooling TRV Systems
  • DHW recirculation (Stainless Steel)
  • Constant Flow Applications

Specs

–
Type:

Variable Speed

Amperage:

1.05

Max Flow (GPM):

44

Max Head (Ft):

26

Voltage:

115/208/230V

Material:

Cast Iron

Hertz:

50/60

Max Pressure (PSI):

150

Application:

Heating

Phase:

1

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy