Apply to be a TradeMaster!
Main product image of 0012 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom

0012 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP

Brand:
Taco
SKU:
0012-VDTF4
Rating:
(1)
Q&A:
(1)
0012 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of our 00® Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

No matter how good your original system design and heat loss calculations were, they included estimates and rules of thumb. What are the design conditions for those systems you "inherited" or have to service. Have a zone valve system or multi-zone radiant manifolds running off a common circulator. Your system needs a circulator that automatically adjusts to deliver the optimal heat transfer based on the actual operation of the system, every day, under all load conditions - even when those conditions change. With the Taco Variable Speed Delta-T 00® Circulators you simply dial in your desired temperature drop across the system or zone (5-50°F), attach a supply and return sensor directly to the pump and it will automatically vary its performance to deliver optimal heat, efficiency and comfort.

Replacement Parts List:
Casing O-Ring: 0012-006RP
Flange Gasket Set: 0012-020RP
Cartridge Assembly Complete: 0012-011RP

Features:
  • All-in-One Pump & Control
  • Sensors Included
  • Easy to Install: attach 2 Sensors, dial in the Desired Delta-T
  • UL Approved
  • Snap-in PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Optional Integral Flow Check (IFC®)
  • Increases System Efficiency
  • Pump Always Runs at Minimum Required Speed
  • Eliminates Velocity Noise
  • Eliminates Need for a Pressure By-pass Valve
  • Conserves Energy
  • Achieves System Design Goals, even when Installed System Varies from Original Design
  • Pump Automatically Adjusts to Current System Conditions
  • Spend Less Time Figuring Out Pressure Drop (for proper pump sizing) when Servicing Existing Systems.
  • Pump Exercise
  • Delivers Ideal BTU/hr Heat Transfer for All Styles of Emitters

Specs

–
Application:

Heating

Type:

Var. Speed Pump

Material:

Cast Iron

Horse Power:

1/8

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

1.33

RPM:

Variable

Flow Range (GPM):

0-52

Max Flow (GPM):

52

Max Head (Ft):

14

Head Range (ft.):

0-14

Connection Size:

1"

1-1/4"

3/4"

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

125

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well designed and easy to install

Product was easy to install and setup, included all the sensors as well as the pipe straps. Instructions were clear and easy to follow. Great Job Taco!
pipeman13
NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I want to add an outdoor reset to a mixing valve on a radiant heat design. In the Taco literature it shows an i series piggybacked to the pump. Does this pump have any circuitry involved in setting up the reset?

Asked by elbill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No. The pump will have to be connected to the zone valve either with a Switching Relay or a Zone Valve Controller, depending on how you are setting up your zones (i.e. zoning by circulator or zoning by pump).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy