Apply to be a TradeMaster!
Main product image of 0018e ECM High-Efficiency Circulator w/ SS Casing & Universal Connection (2-Way Flange)
Magnifying glass
Hover image to zoom

0018e ECM High-Efficiency Circulator w/ SS Casing & Universal Connection (2-Way Flange)

Brand:
Taco
SKU:
0018E-SF4
Rating:
(0)
Q&A:
(0)
0018e ECM High-Efficiency Circulator w/ SS Casing & Universal Connection (2-Way Flange)
Magnifying glass
Hover image to zoom
$570.13 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Stainless Steel
Product Highlight: RPM
4830 RPM

Description

–

The 00e series - 0018e featuring Bluetooth is a versatile, variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Download the Taco 0018e Mobile App to see and control real-time system performance. Run system operation & validation reports including performance diagnostics & history. Know the most efficient setting based on real-time feedback and alleviate the problems of over-pumping. You design systems with precision. The 0018e offers the performance & control to match.


Product Features

  • Bluetooth wireless communication for read & write functionality
  • Intuitive 0018e ECM Circulator Mobile App for iOS and Android
  • 4 Operating modes to choose from;
    • Min/ Max fixed speed
    • Constant pressure
    • Proportional pressure
    • activeADAPT - self-adjusting proportional pressure
  • BIO Barrier protects the pump from system contaminants
  • External SureStart automatic unblocking and air purging mode
  • High-efficiency ECM technology uses up to 85% less electricity
  • Dual electrical knockouts and 6" stranded wire leads for easy wiring
  • Double insulated; no ground wire needed
  • Whisper quiet operation


Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Stainless Steel

Max Pressure (PSI):

125

RPM:

4830

Voltage:

120v

Width (Inches):

5-1/8"

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Max Flow (GPM)
Max Head (Ft)
Amperage
Material
CURRENT ITEM
Product Image of 0018e ECM High-Efficiency Circulator w/ SS Casing & Universal Connection (2-Way Flange)
0018e ECM High-Efficiency Circulator w/ SS Casing & Universal Connection (2-Way Flange)
SKU: 0018E-SF4
Var. Speed Pump
16
18
0.54
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy