Apply to be a TradeMaster!
Main product image of Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze and Stainless)
Magnifying glass
Hover image to zoom

Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze and Stainless)

Brand:
Taco
SKU:
003-001RP
Rating:
(35)
Q&A:
(4)
Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze and Stainless)
Magnifying glass
Hover image to zoom
$172.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Material
Bronze
Product Highlight: Used With
003 Series

Description

–

TAC003-001RP is the replacement cartridge for TACO 003 Bronze and Stainless Steel pumps.


Used on Models:
  • 003-B4
  • 003-B4-PNP
  • 003-BC4
  • 003-BC4-1
  • 003-BC4-2
  • 003-BC4-PNP
  • 003-BT4
  • 003-BT4-PNP
  • 003-ST4
  • 003-ZB4

Specs

–
Warranty:

3 Year

Material:

Bronze

Application:

Heating

Type:

Pump Part

Used With:

003 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.77 out of 35 reviews
100% would recommend this product
4.77
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
11%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Heart of the system

This is the only moving part of the solar hot water system. Easy to replace. Done in a matter of minutes. Spare bolts and O rings insure proper seal. Last for years. A must have component.
VS

Most Liked Negative Review

I would probably buy this product again

The cartridge installed ok. The problem was the thin "O" ring that was included in the box was the wrong diameter for the application. So I had to get the correct size at a hardware store.
Showing 1-10 of 35 reviews

O-ring issue

The replacement pump is fine. There was an issue with the supplied o-rings in that the one that was supposed to be used was slightly oversized. Tried several times to get it to fit and gave up. I had to reuse the old one.
Bill
Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product is great it works very well. It also has great service for its customers It also comes with a three year warrenty.
Torchie
Deltona Florida
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Simple fix to replace a worn out impeller on my water heater circulation pump motor assembly. The price was reasonable and easy for a DIY job.
Gene
Orlando
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

dependable supply house

Right part,right price and fast shipping. What more do you want?
DYI
Grand Jct ,Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy another after the initial one failed.

The circulation pump vibrated and failed within 24 hours; it was a defective unit. Rather than wait for an exchange, I ordered another that works fine. When the other one is returned, I'll keep it as a spare. The exchange process was smooth, the replacement pump has not arrived yet.
TJG
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should never need another one

Pump is running
Larry
Ocala Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like Supply House

I'm a do it yourself guy and had some pump issues and Supply House was great about returning my order and resending the correct item. And, new TACO pump works great.
Dave
Fort Collins, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and easy replacement

Replacing this part was simple, and saved me over half the cost of replacing the entire circulation pump. No plumbing work needed!
Jerry
Daytona Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this item again

Product as described and delivered promptly.
Sandy
Cape Cod
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to install works as original good for diy
Chrdiy143754
Grand junction co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Have a Taco 003 b4 recirc system, needing a new Cartridge. Hot water return to the Heater only has an ‘Isolation Valve’ ahead of the Pump (only thing on pump output line into bottom of Heater is a Drain Valve). During change-out how do I prevent the heater from emptying 40 gallons out on the garage floor?

Asked by Handyman Bill 13 years ago

Add your answer

* Required Field
-

I really think you are stuck with a complete or at least partial drain down.. The pump should have a S/O valve before and after. Add the second valve after the drain down. You'll need to drain enough water away if you will be soldering any joints. The water in the system will drain until the height of the pump is realized. Good luck.

Was this review helpful to you?
- mf

Not much other than attach a hose in order to direct water to a floor drain or outside. Install a second isolation valve while system is down to replace the cartridge. you are victim of a bad original installation.

Was this review helpful to you?

Q: I have the taco 003 b4 bronze pump. I put a new cartridge in it. Surface temp is 140 degrees. Is that the normal running temp? Seems too hot. What could it be if the temp is out of range?

Asked by AP 13 years ago

Add your answer

* Required Field
-

I'm no expert but here is my opinion. I have used the Taco pump for the last 12 years (6 years in one home and 6 years in my present home.) replacing the cartridge one time in each. I believe the pump will normally be as hot as the highest water temp from your hot water tank. Maybe a few degrees higher from the pump friction. I have all my hot water lines (copper) insulated, including return lines, so I am loosing very little heat in the entire cycle. My pump is always hot to the touch, (2 or 3 second contact) guessing about 140 deg. I really don't know what max temp the pump will handle. Hope this helps. Richard.

Was this review helpful to you?
-

These pumps can be used in the hot water side such as an instant hot water loop. 140 degrees is no problem

Was this review helpful to you?
-

The temp of the pump should the same as the water temp in your system. I assume you are circulating water from a boiler or hot water heater. If so, check to see what temp the heater is set to.

Was this review helpful to you?
-

I have 3 taco pumps in operation - they've always run HOT, hotter than I would onto. - I've never attempted to measure the temp. Two have been in operation for 10 years. If you have temperature readings from prior units to compare and you've made no changes to your system I would suspect the replacement cartridge. TACO is an excellent brand, but problems can always occur.

Was this review helpful to you?

Q: 003-B4-PNP Taco pump on a domestic hot water recirculating system isn't pumping and the motor housing heated up to 190 degrees even though the hot water was not circulating and at only 80 degrees. I took the pump apart, and am holding the cartridge in my hand. The little rubber impeller won't turn. Am I correct in believing that impeller should turn, and the cartridge is bad?

Asked by GoRaWa 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes the impeller should turn.

Was this review helpful to you?
- Another PexSupply Customer

A similar situation happened to me about 2 years ago - motor housing extremely hot to the touch, hot water not circulating, pump motor was humming or otherwise making sounds indicating that it was not running properly.  If the impeller isn't turning during normal operation or is physically frozen in place, in conjunction with the very hot motor housing and general lack of water circulation, the cartridge is almost certainly bad. FYI, based on the setup of the recirculation system in my house + the age of the house, it looks like the original cartridge lasted about 9-10 years before it broke down.  Installation of a new cartridge is fairly straightforward if you are comfortable with basic household tools (crescent and/or socket wrench, maybe a screwdriver), just make sure you lay down towels (or a large vessel to hold water) and close the water valves on both sides of the pump so that you don't inadvertently drain the line (or the hot water heater) and create a huge mess.

Was this review helpful to you?
- Another PexSupply Customer

You are correct in your assumption. You need a new cartridge. Remember the order you took it apart so you can put the new o-rings in the proper position to prevent a leak. Jim Bellamy

Was this review helpful to you?
- Another PexSupply Customer

It was with mine. I put in a replacement cartridge and all is well now.

Was this review helpful to you?
- Another PexSupply Customer

Yes, the impeller should be freewheeling when out of the housing. JKR

Was this review helpful to you?
- Another PexSupply Customer

Yes, the impeller should turn freely and it would be a safe assumption the unit needs to be replaced.

Was this review helpful to you?
- Another PexSupply Customer

My experience is that the cartridge fails resulting in the impeller not turning and a significant heat rise on the case of the motor. Solution is to replace the cartridge. My experience and the advice of my plumber also indicates that this pump should never be turned off or unplugged, as this contributes to premature failure. Power outages seem not to affect it but long-term shutdown seems to have an adverse effect. Two years in a row, when on an extended vacation I unplugged my pump and when I returned, it would not restart. Now I leave it on all the time and have not had a problem since. Hope this helps. Rod

Was this review helpful to you?
- Another PexSupply Customer

Yes, the impeller should turn freely. Over time some mineral deposits get into the bearings and stop it from turning. Because the cartridge is sealed, there is no good way to open it to clean it out. Replace the cartridge. I am on my third cartridge since 2005.

Was this review helpful to you?

Q: On my existing Taco cartridge assembly, the impeller is white. But on your photo the impeller is black. Is this cartridge assembly compatible with my existing Taco circulator pump 003-B4 ?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The impeller is black on this part, but it will work.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy