The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop, lower flow applications. Flow characteristics are ideal for domestic hot water recirculation, heat recovery units, water source heat pumps and potable water systems. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features:
| Connection Type: | Sweat |
|---|---|
| Temperature Range (F): | 40°F - 220°F |
| Application: | Heating |
| Amperage: | 0.45 |
| Max Pressure (PSI): | 125 |
| Voltage: | 115V |
| Max Flow (GPM): | 6 |
| Material: | Bronze |
| Connection Size: | 3/4" |
| Horse Power: | 1/40 |
| Phase: | 1 |
| Type: | Pump |