The 0034e is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology. With 5 easy settings, its variable speed performance curves are equivalent to the Taco 009, 0010, 0011, 0012, 0012 3-Speed, 0013, 0013 3-Speed & 0014. Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems. The 0034e reduces power consumption by up to 85% compared to equivalent AC permanent split capacitor circulators. With a maximum of 34 feet of head and 50 gpm.
Features:
| Max Flow (GPM): | 50 |
|---|---|
| Connection Type: | Flanged x Flanged |
| Max Pressure (PSI): | 150 |
| Amperage: | 1.48 |
| Material: | Stainless Steel |
| Type: | Pump |
| Application: | Heating |
| Voltage: | 115/208/230V |
| Phase: | 1 |
| Temperature Range (F): | 14°F to 230°F |