Shop Resideo Sale
Main product image of 006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, 1/40 HP (3/4" Sweat)
Magnifying glass
Hover image to zoom

006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, 1/40 HP (3/4" Sweat)

Brand:
Taco
SKU:
006-B4-PNP
Rating:
(1)
Q&A:
(0)
006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, 1/40 HP (3/4" Sweat)
Magnifying glass
Hover image to zoom
$588.03 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
11.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
The Plumb N' Plug line of Taco circulators provides an ingenious solution to the problem of waiting for hot water from fixtures. An included timer allows you to quickly and easily designate recirculation periods for instant hot water. The analog timer is prewired, which means installation is a breeze. Setting recirculation times is equally easy; simply flip the switches on the timer face corresponding to the times when you are most likely to need hot water and the Plumb N' Plug will begin recirculation at those times. The bronze construction of this circulator makes it ideal for DHW applications, where corrosion resistance is important. With Taco, your hydronic circulation is in good hands.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Features:
  • Factory Installed 6' Line Cord
  • UL Listed
  • Standard High Capacity Output
  • Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Bronze Construction
  • Analog Timer


Application:

For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.

Specs

–
Product Type:

Recirculator Pump

Material:

Bronze

Horse Power:

1/40

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

0.52

Type:

Dedicated

Max Pressure (PSI):

125

Temperature Range (F):

40°F - 220°F

Flow Range (GPM):

0-11.5

Max Flow (GPM):

11.5

Head Range (ft.):

0-9.5

Max Head (Ft):

9.5

Connection Size:

3/4"

Connection Type:

Sweat

Weight (lbs):

7 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7 Replacement Parts

Taco Capacitor for Select 003-008 Models
SKU: 007-002RP
Taco
Taco Pump Replacement Cartridge TAC005-020RP (for 005/006 Bronze and Stainless)
SKU: 005-020RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely use this product again!!

Supply house.com is very prompt to get orders out and it is correct every time!
TJ
New Mexico
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy