Apply to be a TradeMaster!
Main product image of 006 (Sweat) Taco Bronze Circulator, 1/40 HP (230V)
Magnifying glass
Hover image to zoom

006 (Sweat) Taco Bronze Circulator, 1/40 HP (230V)

Brand:
Taco
SKU:
006-B8Y
Rating:
(0)
Q&A:
(0)
006 (Sweat) Taco Bronze Circulator, 1/40 HP (230V)
Magnifying glass
Hover image to zoom
006-B8Y has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40¦F (4¦C)
Maximum Fluid Temperature: 220¦F (104¦C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1 , 1-1/4", 1-1/2" CI Flanged or 1/2 Swt, 3/4" Swt, 3/4 NPT, or Union
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections
Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP


This item abides by the 2014 low lead requirements

Specs

–
Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

230V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

3/4"

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Max Head (Ft):

9

Head Range (ft.):

0-9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM