Apply to be a TradeMaster!
Main product image of 006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, & IFC, 1/40 HP (1/2" Sweat)
Magnifying glass
Hover image to zoom

006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, & IFC, 1/40 HP (1/2" Sweat)

Brand:
Taco
SKU:
006-BC7-1PNP
Rating:
(0)
Q&A:
(0)
006 Plumb n' Plug Pump w/ Line Cord, Analog Timer, & IFC, 1/40 HP (1/2" Sweat)
Magnifying glass
Hover image to zoom
$598.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
11.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
Taco's Plumb n' Plug cartridge circulators are specially designed to conserve water, all while increasing comfort. This pump is able to cut down the time it takes hot water to arrive at outlet fixtures, by regularly re-circulating hot water through the system. On average, a residence is capable of saving up to 25 gallons of water every day, or up to 9,000 gallons a year! Thanks to the factory pre-wired 6 foot line cord, installation is a breeze. The 006-BC4-PNP is ideal for systems that use 200 to 400 total feet (supply and return) of 3/4 inch piping. Simply plumb-it-in then plug-it-in! Installation of isolation valve, pipe insulation and flow check are highly recommended.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Features:
  • Factory Installed 6' Line Cord
  • UL Listed
  • Standard High Capacity Output
  • Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Bronze Construction


Application:

For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.

Specs

–
Product Type:

Recirculator Pump

Material:

Bronze

Horse Power:

1/40

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Type:

Dedicated

Amperage:

0.52

Max Pressure (PSI):

125

Temperature Range (F):

40°F - 220°F

Max Flow (GPM):

11.5

Flow Range (GPM):

0-11.5

Head Range (ft.):

0-9.5

Max Head (Ft):

9.5

Connection Size:

1/2"

Connection Type:

Sweat

Weight (lbs):

7 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

7 Replacement Parts

Casing O-Ring for 0015 Series
SKU: 00R-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy