Apply to be a TradeMaster!
Main product image of 006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP (230V)
Magnifying glass
Hover image to zoom

006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP (230V)

Brand:
Taco
SKU:
006-BC8Y
Rating:
(6)
Q&A:
(1)
006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP (230V)
Magnifying glass
Hover image to zoom
$371.59 each
In Stock
In Stock
Get 2 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 008-054RP
Cartridge Assembly Complete: 005-020RP

This item abides by the 2014 low lead requirements

Specs

Amperage:

0.28

Material:

Bronze

Voltage:

230V

Max Pressure (PSI):

125

Max Temp (F):

220°F

Max Head (Ft):

10

Max Flow (GPM):

12

Horse Power:

1/40

Hertz:

60

Phase:

1

RPM:

3250

Connection Size:

1/2"

Connection Type:

Sweat

Application:

Heating

Type:

Pump

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6 Replacement Parts

Backflow Preventer Cartridge
SKU: 3450-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Exactly what I was looking for !

Competitive price and fast shipping. Great company to do business with. Will use them again.
JonC
Apopka, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This little pump is used in our Hot Water Recovery system that is connected to our central air conditioner. My original pump failed just under 5 years from new. I'm most certain it took a voltage surge after a recent thunderstorm as we had additional damage to other appliances in our home at the same time. My last pump was about 20 years old on our old A/C system. We recently replaced the entire system in Jan 2019. This pump was a direct replacement and solved our problems. We received it in about 8 days from the time the order was placed. I originally ordered from another supplier just the cartridge part of this pump and that didn't solve my problem. Since most electrical components are not returnable, I decided to just replace the whole pump. Extremely easy to replace and takes just a few minutes. We are once again heating our water from the waste heat from our A/C.
FLGTrider
Tampa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT FIT & ON TIME.

Easy to use site to get what I need.
Favalodo
Slidell, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old model

This website let me know that my old model number (006-BC5Y) was discontinued, and it recommended this correct replacement part. It arrived quickly, and I was able to swap out the old pump housing that was leaking with the new one right away. I didn't even need to do any plumbing, as the mounted base plate that's soldered to the pipes is the exact same size. It was just a matter of shutting off the power and the water, removing the 4 bolts, and popping the new pump onto the old plate, and rewiring it the same way as the old one. Took maybe 15-20 minutes.
Rick
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TACO 1/2" Circulator

Great product and service.
Ivan P.
Ocala, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drink Water

When you need to move potable water bronze(or stainless)this is the way to go. It would be better if shut-off valves or flanges were available to make repair/replacement easier. This model is direct sweat to copper pipe.
David
CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a heat exchanger with a 006-BC5Y-1 in it. Can I replace it with this one "006-BC8Y" without unsoldering the pump housing? Are they physically the same?

Asked by Newbie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They should be the same size, that pump has sweat connections so it will need to be unsoldered/soldered back in.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy