The Day Savers – A National Tradesmen Day Contest
Main product image of TacoGenie 006-CT Pump, 1/40 HP (1/2" NPT)
Magnifying glass
Hover image to zoom

TacoGenie 006-CT Pump, 1/40 HP (1/2" NPT)

Brand:
Taco
SKU:
006-CT
Rating:
(1)
Q&A:
(1)
TacoGenie 006-CT Pump, 1/40 HP (1/2" NPT)
Magnifying glass
Hover image to zoom
$649.87 each
In Stock
In Stock
Get 1 Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

Note: 006-CT Pump Only

The TacoGenie delivers hot water comfort and convenience to faucets and taps "On Command" 24 hours a day, and at the same time it saves water, energy and money. Have hot water at your fingertips whenever you turn the faucet. Stop wasting water as you wait for cold to turn to hot. Stop burning energy as you wait for warm to turn warmer. The TacoGenie™ puts an end to the waste, and the wait, forever.

How the TacoGenie Works:

The TacoGenie is a small, silent pump attached to your hot and cold water lines in the cabinet under your most remote kitchen or bath fixture. When TacoGenie is activated, the cool water you normally let run down the drain is circulated back to the water heater through the cold water line.

Instantly the pump circulates hot water from the water heater, and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the TacoGenie heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

Activate the TacoGenie only when you need it:

TacoGenie only runs when you tell it to, and it’s smart enough to know when the water currently in the line is hot enough. TacoGenie can be activated with the push of a button, or with an optional wireless remote transmitter/receiver or optional hard-wired motion sensor.

Easy To Install:

The TacoGenie not only saves water and energy, it saves in construction costs as well. No new return line is necessary; no need to drain the system; no demolition and repair. In fact, TacoGenie can be installed in just eight simple steps

A great way to save:

TacoGenie operates 24 hours a day to save you water, energy and money. What’s more, it’s made by Taco, known by plumbing professionals as a world leader in high quality hydronic components since 1920. The average home may waste over 12,000 gallons of water per year while waiting for hot water. Stop wasting and start saving with a TacoGenie.
  • Runs only when activated by the user.
  • Is available 24 hours per day / 7 days a week.
  • Automatically senses when water is hot enough.
  • Saves water, energy and money.
  • Saves construction costs; No new return line needed and no need to drain the system.
  • Simple installation.

Specs

Type:

Pump

Non-Dedicated

Flow Range (GPM):

0-2.2

Material:

Stainless Steel

Horse Power:

1/40

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Connection Size:

1/2"

Connection Type:

NPT

Max Flow (GPM):

2.2

Max Head (Ft):

6.2

Head Range (ft.):

0-6.2

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

9 Replacement Parts

Casing O-Ring for 0015 Series
SKU: 00R-001RP
Taco
Backflow Preventer Cartridge
SKU: 3450-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Undersized, despite purchasing within recommended specs

Bought this for our new construction hot water needs (recirculation piping, tank type water heater with <100 feet of 3/4" piping). Was worried that it wouldn't be big enough but Taco assured me that this model was the right choice. However, it was much too slow for our use. Taco's only advice was to turn the dial on the control board all the way counter clockwise to decrease the delta it's looking for before shutoff. This doesn't speed up the pump of course, it just tells it to turn off sooner. With the dial all of the way counter-clockwise, the pump ran for 1:35. (My final fixture is about 90% of the way through the loop, so it's taking maybe 1:25 to reach that. However, I'm using the 1:35 to shutoff number because it is not subjective, unlike holding my hand to a pipe and waiting until I feel warm water). Don't know about the rest of you, but it doesn't take me that long to use the bathroom, so it wasn't succeeding at its desired function, which was to reduce water wasted while waiting for the tap to get hot. I couldn't return this as it had already been installed. Luckily I have a need for a second pump in a different part of my house (which is 1/2 inch pipe and only about 45 feet long), so I just bought the next size up (008-CT) and it is much more acceptable, at :45 to shutoff. The 008 is slightly broader than the 006, so it required re-working the installation, though both Taco and SH said it wouldn't. Luckily the distance from the mounting plate to the connections is the same though.
Paige
Seattle, WA
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this 006-CT pump be mounted on wall as shown on your web site? Thank You

Asked by Michael 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy