Apply to be a TradeMaster!
Main product image of 006 Plumb N' Plug Stainless Steel Circulator, w/ Analog Timer & Line Cord, 1/40 HP (3/4" NPT)
Magnifying glass
Hover image to zoom

006 Plumb N' Plug Stainless Steel Circulator, w/ Analog Timer & Line Cord, 1/40 HP (3/4" NPT)

Brand:
Taco
SKU:
006-ST4-PNP
Rating:
(0)
Q&A:
(0)
006 Plumb N' Plug Stainless Steel Circulator, w/ Analog Timer & Line Cord, 1/40 HP (3/4" NPT)
Magnifying glass
Hover image to zoom
$549.66 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
NOTE: Image representative of bronze model of product

Overview

The 003 and 006 Plumb n' Plug® Cartridge Circulators are designed to conserve water, increase comfort and reduce the delivery time of hot water to outlet fixtures by periodically re-circulating hot water through the system. An average residence can save up to 25 gallons of wasted water per day. Factory pre-wired 6 foot line cord with optional 24 hour analog or 7 day digital programmable clock timers allow for easy installation. Simply Plumb it in, then Plug it in. Plumb n' Plug® circulators include all the standard 00® maintenance-free design features-no mechanical seal, self lubricating, replaceable cartridge, quiet, efficient operation and unmatched reliability

The Taco 006 PNP is designed for systems using 200-400 feet of 3/4" pipe. Installation of isolation valves, pipe insulation and flow checks are recommended.

Features
  • Factory Installed 6' Line Cord and 24 Hour/15 Minute Interval Analog Timer
  • UL Listed
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free


Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

–
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/40

Voltage:

115V

Phase:

1

Hertz:

60

RPM:

3250

Connection Type:

NPT

Connection Size:

3/4"

Type:

Pump

Dedicated

Max Flow (GPM):

10

Flow Range (GPM):

0-10

Max Head (Ft):

9

Head Range (ft.):

0-9

Max Pressure (PSI):

125

Amperage:

0.52

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7 Replacement Parts

Taco Replacement Casing O-Ring for Select 003-007 Models
SKU: 007-003RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy