Apply to be a TradeMaster!
Main product image of 008 (3/4" Sweat) Taco Bronze Circulator, 1/25 HP (115V)
Magnifying glass
Hover image to zoom

008 (3/4" Sweat) Taco Bronze Circulator, 1/25 HP (115V)

Brand:
Taco
SKU:
008-BC6
Rating:
(0)
Q&A:
(0)
008 (3/4" Sweat) Taco Bronze Circulator, 1/25 HP (115V)
Magnifying glass
Hover image to zoom
$758.87 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Taco 008 is designed for a wide range of residential and light commercial higher-head water circulating applications. Typical uses include hydronic heating, radiant in-floor/panel heating and closed-loop solar heating systems. The Stainless Steel or Bronze 008 can be used in higher-head heat recovery, water source heat pump, open-loop solar heat and domestic water recirculation systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service, instead of replacing the entire circulator. Compact, direct-drive, low power consumption design is ideal or high-efficiency jobs.

Product Features
  • Standard High Capacity Output-Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge
  • Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Universal Flange to Flange Dimensions
  • Cast Iron or Stainless Steel, Flanged or Bronze, Sweat Connections

Specs

–
Type:

Pump

Connection Type:

Sweat

Connection Size:

3/4"

Horse Power:

1/25

Max Flow (GPM):

14

Flow Range (GPM):

0-14

Max Head (Ft):

16

Head Range (ft.):

0-16

Amperage:

0.84

Voltage:

115V

Max Pressure (PSI):

125

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Material:

Bronze

Warranty:

3 Year

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy