Apply to be a TradeMaster!
Main product image of 009 (Flanged) Taco Stainless Steel Circulator w/ IFC, 1/8 HP
Magnifying glass
Hover image to zoom

009 (Flanged) Taco Stainless Steel Circulator w/ IFC, 1/8 HP

Brand:
Taco
SKU:
009-SF5-IFC
Rating:
(3)
Q&A:
(1)
009 (Flanged) Taco Stainless Steel Circulator w/ IFC, 1/8 HP
Magnifying glass
Hover image to zoom
$696.57 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 009-IFC with Integral Flow Check (IFC) is designed to reduce installation costs when zoning with "00" circulators on a wide range of residential and light commercial, higher-head/lower-flow water circulating applications. Typical uses include hydronic heating, radiant in-floor/panel heating and closed-loop solar heating systems.

The stainless steel 009-IFC can be used in higher-head/lower-flow heat recovery, open-loop solar heating and light commercial domestic water recirculation systems.

Features:
  • Integral Flow Check (IFC)--Eliminates In-Line Flow Check, Reduces Installed Cost, Easy to Service
  • Improved Performance vs. In-Line Flow Checks
  • Unique Replaceable Cartridge Design, Field Serviceable
  • Unmatched Reliability, Maintenance Free
  • Quiet, Efficient Operation
  • Direct Drive, Low Power Consumption
  • Standard High Capacity Output
  • Compact Design
  • Self Lubricating
  • No Mechanical Seal
  • Stainless Construction with Flanged Connections


Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 009-022RP
Valve Addembly Trans/Relay: 009-033RP

Specs

–
Application:

Heating

Type:

Pump

Material:

Stainless Steel

Horse Power:

1/8

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

1.4

Max Pressure (PSI):

125

Temperature Range (F):

40°F to 230°F

RPM:

3250

Flow Rate:

0-10 GPM

Max Flow (GPM):

10

Max Head (Ft):

35

Head Range (ft.):

0-35

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/4"

1-1/2"

1"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Premium Near Boiler Trim Kit (Air Separator, Combination Boiler Feed Valve & Backflow Preventer, 4-1/2 Gal. Expansion Tank)
SKU: TTK-100C-PRM
Taco

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Conundrum

This product works well and is easy to replace. However, replacing after only six months is not acceptable. The warranty procedure was so onorous, I just went a head and bought a new one. I didn't want our hot water supply to take so long to get to kitchen and bathrooms to take weeks or months to be resolved, plus shipping a heavy item is not cheap anymore. I do have confidence to just change the actuator next time and have a replacement on order. My first pump lasted over ten years. This is the third or fourth replacement since. Bottom line, if building or placing a pump for the first time, I would look elsewhere.
Dogone
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Free delivery!

Replacement for Rheem hydronics furnace recirculation pump 009-B6-1IFC.. Works well!
Story
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster than the local supply

This was exactly the circulating pump I needed for our three story 8plex apt bldg. With 16 bathrooms and 8 kitchens I saw a 5x spike in my water bill when it got cold from tenants having to run a lot of water to get hot water to their apt. This came in faster than my local plumbing supply could bring it in.
RiverbendNOLA
New Orleans
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the replacement cartridge for this circulator?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

009-022RP

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy