Apply to be a TradeMaster!
Main product image of Taco Sealer
Magnifying glass
Hover image to zoom
Taco Sealer
Magnifying glass
Hover image to zoom
$91.87 each
In Stock
In Stock
Get 10 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
112 Series, 111 Series, 117 Series, 113 Series, 110 Series, 120 Series

Description

–
Taco Water Kit Sealer, for Models: 110 to 120-12

Specs

–
Application:

Heating

Type:

Pump Part

Used With:

112 Series

111 Series

117 Series

113 Series

110 Series

120 Series
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Taco Coupling
SKU: 110-009RP
Taco
Impeller & Shaft
SKU: 111-053RP
Taco
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Except for the informational sheet everything seems fine

The only thing negative that I have a comment about is the informational sheet that came along with the kits. It was not clear as to which parts were being referred to which may contribute to improper placement. A drawing would go al long way to make the instruction clear. Beyond that I think everything was good.
Will
Near Balt. Md.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Original Parts

the kit is identical to the parts already in the pump. Replacement was not complicated although, it would be helpful to have diagram printed on the packaging. Thanks
Agim
Brooklyn NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and right price

I found pexsupply has the best price of this product for my old pump.
Brandon
Baltimore, MD
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?