Apply to be a TradeMaster!
Main product image of 1-1/4" Taco Bronze Freedom Flange, Sweat, Low Lead (Pair)
Magnifying glass
Hover image to zoom

1-1/4" Taco Bronze Freedom Flange, Sweat, Low Lead (Pair)

Brand:
Taco
SKU:
110-525BSFL
Rating:
(4)
Q&A:
(0)
1-1/4" Taco Bronze Freedom Flange, Sweat, Low Lead (Pair)
Magnifying glass
Hover image to zoom
$80.70 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"
This item replaces: 110-525BSF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection

Description

–
Note: Not Compatible with 0012 Series Pumps

Specs

–
Size:

1-1/4"

Features:

Low Lead

Material:

Bronze

Connection Type:

Sweat

Connection Size:

1-1/4"

Type:

Pump Flanges

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

1400-10 Pumps

1400-20 Pumps

1400-45 Pumps

1400-50 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FTG x Female Street Adapter
SKU: 30242
Elkhart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Circulator pump Flanges

These flanges were installed in my floor radiant heating system and are great quality and finish.
Bill
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right for the rail

I used theTaco for a copper handrail. It fit on the face of the 4x4 post, which a regular flange would not have fit on.
Handyman
Sebastopol CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easier to solder than I expected

I heated them up in the oven to help make the task easier.
lee
columbus ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the extra dollars

Makes a cleaner looking job. Great buffer between copper pipe and CI pump. Sturdy, unlike some bronze plated copper threaded flanges. No MIP adapter to buy. No threaded joint to leak.
Digger
Indiana
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy