Shop Resideo Sale
Main product image of 113 Stainless Steel Three-Piece Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom

113 Stainless Steel Three-Piece Circulator Pump, 1/8 HP

Brand:
Taco
SKU:
113-4S
Rating:
(1)
Q&A:
(0)
113 Stainless Steel Three-Piece Circulator Pump, 1/8 HP
Magnifying glass
Hover image to zoom
$2,487.11 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Taco 100 Series in-line circulators are designed to efficiently circulate heated or chilled water in residential, commercial hydronic or solar systems. They are ideal for primary-secondary systems, as well as parallel pumping designs. These circulators may also be used for zoning large installations and are available in bronze construction for fresh water and domestic hot water applications.

Features:
  • Rugged Motor Built to Last - Resilient mounted, split phase motor with built-in overload protector, equipped with sleeve bearings for quiet operation
  • Proven Pump Construction - One piece non-ferrous impeller, stainless steel shaft, rugged bronze sleeve bearing, two piece carbon/ceramic seal assembly, durable one piece spring coupling
  • Factory Tested - Every circulator is operated before shipment
  • Easy, Low-Cost Service - No special tools required, nationwide parts availability

Specs

–
Application:

Heating

Material:

Stainless Steel

Horse Power:

1/8

RPM:

1725

Voltage:

115V

Phase:

1

Hertz:

60

Max Temp (F):

240°F

Max Pressure (PSI):

125

Head Range (ft.):

0-17

Max Head (Ft):

17

Flow Range (GPM):

0-25

Max Flow (GPM):

25

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/2"

1-1/4"

1"

Type:

Pump

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7 Replacement Parts

Taco Coupling
SKU: 110-009RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would putchase product from you again.

Price reasonable and unit readily available with quick shipping.
Coll
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy