| Application: | Heating |
|---|---|
| Material: | Cast Iron |
| Horse Power: | 1/8 |
| RPM: | 1725 |
| Voltage: | 115V |
| Hertz: | 60 |
| Phase: | 1 |
| Max Temp (F): | 240°F |
| Max Pressure (PSI): | 125 |
| Head Range (ft.): | 0-17 |
| Max Head (Ft): | 17 |
| Max Flow (GPM): | 25 |
| Flow Range (GPM): | 0-25 |
| Connection Type: | Flanged x Flanged |
| Connection Size: | 1" 1-1/2" 3/4" 1-1/4" |
| Type: | Pump |
| Warranty: | 1 Year |
Hello, the suggested alternative for the 113-B4 (bronze body) is the 113-4S (stainless steel body) since it can be used in domestic potable water applications. The 113-C4 is made of cast iron and can be used in heating applications only.