Shop Resideo Sale
Main product image of 120 Cast Iron Three-Piece Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom

120 Cast Iron Three-Piece Circulator Pump, 1/6 HP

Brand:
Taco
SKU:
120-13
Rating:
(5)
Q&A:
(2)
120 Cast Iron Three-Piece Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom
$1,501.58 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Taco 100 Series in-line circulators are designed to efficiently circulate heated or chilled water in residential, commercial hydronic or solar systems. They are ideal for primary-secondary systems, as well as parallel pumping designs. These circulators may also be used for zoning large installations and are available in bronze construction for fresh water and domestic hot water applications.

Features:
  • Rugged Motor Built to Last - Resilient mounted, split phase motor with built-in overload protector, equipped with sleeve bearings for quiet operation
  • Proven Pump Construction - One piece non-ferrous impeller, stainless steel shaft, rugged bronze sleeve bearing, two piece carbon/ceramic seal assembly, durable one piece spring coupling
  • Factory Tested - Every circulator is operated before shipment
  • Easy, Low-Cost Service - No special tools required, nationwide parts availability

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/6

RPM:

1725

Voltage:

115V

Hertz:

60

Phase:

1

Max Temp (F):

240°F

Max Pressure (PSI):

125

Max Head (Ft):

11.5

Head Range (ft.):

0-11.5

Flow Range (GPM):

0-70

Max Flow (GPM):

70

Connection Type:

Flanged x Flanged

Connection Size:

2"

Type:

Pump

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Horse Power
Voltage
Hertz
Phase
CURRENT ITEM
Product Image of 120 Cast Iron Three-Piece Circulator Pump, 1/6 HP
120 Cast Iron Three-Piece Circulator Pump, 1/6 HP
SKU: 120-13
(5)
Cast Iron
1/6
115V
60
1
Cast Iron
1/6
115V
60
1

9 Replacement Parts

Taco Sealer
SKU: 110-275RP
Taco
Bronze Fitted Bracket Assembly for Taco 113 Circulator Pump
SKU: 113-013RP
Taco
Taco Coupling
SKU: 110-009RP
Taco
Taco Flange Gasket Set for 1600 Series Pumps
SKU: 1600-169RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pump includes attachment Flanges!!!!!

The listing does not mention it but this pump comes with the needed flanges included so just do not order flanges separately like i did
newyorkgamergate
Iowa
10 months ago
Was this review helpful to you?

Just exactly what we needed, Exact replacement

Great product! Hope this one lasts as long as the last (over 50 years) Made a world of differece on our heat. Thanks!
Kev. H
Pavilion, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit, perfect replacement

Awesome customer service and super fast shipping! Will definitely be ordering again in the future!
BigD
Detroit
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't start

For several years I've had a fair amount of problems with this pump. Used them for hydronic heating and indirect hot water heating. Sometimes, when heat is called for, it doesn't start turning and soon the motor's thermal protection switch opens. When that happens the motor continues to stay overheated and the switch doesn't close. I have to shut off the power and allow the motor to cool. It usually starts after it's cooled down. Very undependable pump. I've tried to get guidance from TACO but they are unable to help which is frustrating. I now use two 0010 cartridge circulators in to replace the 120. It makes for a much smarter choice.
Jim
Illinois
12 years ago
Was this review helpful to you?

I WOULD BUY THIS ITEM AGAIN. WORKS GREAT

WORKS AND FITS AS LISTED.
RG
CHICAGO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: does this pump have to be oiled or lubricated

Asked by kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does. Re-oil pump and motor annually with SAE No. 30 oil.

Was this review helpful to you?

Q: Can this pump be used with a variable speed controler?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes it can be used with a variable speed controller.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy