Apply to be a TradeMaster!
Main product image of Cast Iron 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/2 HP

Brand:
Taco
SKU:
2400-70-3P
Rating:
(4)
Q&A:
(1)
Cast Iron 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom
$1,495.53 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged, Threaded Connection
Product Highlight: Max Flow (GPM)
91 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Amperage:

4.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/2

Connection Size:

2"

Max Flow (GPM):

91

Max Head (Ft):

23

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Product Image of Cast Iron 2400 Series Circulator Pump, 1/2 HP
Cast Iron 2400 Series Circulator Pump, 1/2 HP
SKU: 2400-70-3P
(4)
Cast Iron
115V
150
Pump
1/2
ARMflo E30.2 - 2" Cast Iron Circulator, 0-130 GPM Flow
SKU: 182212-645
Cast Iron
120v
150
Pump
2/5

You May Also Need

5 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 4 reviews
25% would recommend this product
2.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Constaint Failing.

Put Two of these pumps in at an Apartment Building. Have Had The First One Fail Three Months In With Bad Mechanical Seal And Impeller, Five Months After That It Broke Again. The Second One Seven Months Later Needed A New Motor And Mechincal Seal, Not Even A Month Later The Impeller Broke. Taco Doesnt Warrenty Any Of These Parts According To The Tech Support.
Ryan
Connecticut
2 months ago
Was this review helpful to you?

NO

You sent me a 4 hole flange instead of a 2. delayed project 2 days. not happy
Ron
Harrisburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again because it's a throw away

this pump is a zone circulator for an apartment building heating system
the furnace fixer
Detroit, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Easy, Convenient, and well priced

I work for a mechanical contractor and we normally use part houses in the area. We got this part faster and it was less expensive than any place in the area.
MechContractor1919
Milwaukee
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can a 2"connection size pump be adapted to a 1" flange

Asked by Charlie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this would not be recommended because this could cause and increased velocity in the flow which could potentially damage your system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy