Apply to be a TradeMaster!
Main product image of Stainless Steel 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom

Stainless Steel 2400 Series Circulator Pump, 1/2 HP

Brand:
Taco
SKU:
2400-70S-3P
Rating:
(3)
Q&A:
(0)
Stainless Steel 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom
$2,461.05 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Threaded, Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
91 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
NOTE: Image is shown in Cast Iron.

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Amperage:

4.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/2

Connection Size:

2"

Max Flow (GPM):

91

Max Head (Ft):

23

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Threaded

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Stainless Steel
115V
150
Pump
1/2
ARMflo E30.2B - 2" Bronze Circulator, 0-130 GPM Flow
SKU: 182212-646
Bronze
120v
150
Pump
2/5

5 Replacement Parts

Taco Seal Kit For 2400 Pumps
SKU: 2400-029RP
Taco
Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
67%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes, I would definitely buy this pump again.

Thank you for getting this pump, it was hard to find it and you guys made it easy. Thumbs Up
Miguel
Washington, DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why do these 2400-70-3P pumps fail so much?

I have had these 2 Lochinvar boilers since 2012 and have replaced the Taco 2400-70-3P pumps about 6 times. In the beginning the plastic Impellers fell apart, but the last 2 pumps just seized up. each of the last 2 seized up within 10 months. I am going to send them back for warranty but would like to know why this continues to happen. Boilers are putting out 182* water, the pump is rated at 225*. They run great in the beginning but begin to get noisy and then Seize up? changes last one on Feb 2018, dead on 12-22-18 any recommendations, since I do not want to change pumps and if I did it would be a complete change in piping, since the space is only big enough for the Original Taco pumps.
Facility Operations Specialist
OR
8 years ago
Was this review helpful to you?

Taco 2400-70

Nice compact pumps. Run rather quietly which is nice if people live near the boiler room. I've installed quite a few of the 2400 series Taco pumps and have had problems with the 2400-30 pump sticking on open systems. When they try to restart they simply don't have enough starting torque to get it going again. I've had some call backs due to this problem. I ended up either installing a wet rotor pump, or leaving the pump running all the time. I've also had a motor fry on a 2400-70. It was only 14 months old. I do like the pumps though.
Eric the boiler guy
Oxnard Ca.
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy