Apply to be a TradeMaster!
Main product image of 1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
Magnifying glass
Hover image to zoom

1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)

Brand:
Taco
SKU:
3450-T2
Rating:
(3)
Q&A:
(0)
1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
Magnifying glass
Hover image to zoom
$130.00 each
In Stock
In Stock
Get 60 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Min Pressure (PSI)
10 PSI

Description

–
The integral design of the Taco 3450 Combi Valve combines a cartridge style backflow preventer with a pressure regulating cartridge style boiler feed valve into a unique one piece body configuration. Taco’s 3450 combination dual check backflow with atmospheric vent and boiler feed valve with purge auto-reset, dial in pressure setting and adjustable indicator sets a new standard for performance and serviceability.

Designed for use in hydronic heating systems the duel check backflow prevents heating system water from flowing back into the supply water piping if the supply pressure falls below the heating system pressure. The boiler feed valve automatically fills or refills (make-up water) the closed heating system to the desired cold fill pressure. Both the backflow and the feed valve contain cartridges that can be serviced or replaced without draining the entire heating system.

Features
  • Auto Reset from Fast Fill
  • ASSE 1081-2014
  • Simple Pressure Adjustment
  • Servicable Cartridge for both the Backflow and Feed Valve
  • Adjustable 360 View of Pressure Indicator
  • Large Adjustment Range
  • Serviceable without draining the system
  • One Piece Body Construction
  • Stainless Steel Strainer

Specs

–
Size:

1/2"

Connection Type:

NPT x NPT

Max Flow (GPM):

25

Max Temp (F):

210°F

Max Pressure (PSI):

150

Min Pressure (PSI):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

007 Cast Iron Circulator with Integral Flow Check, 1/25 HP
SKU: 007-F5-7IFC
Taco

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice all-in-one unit

Seems to work as advertised. The instructions included with the valve, however, have some errors in the section on adjusting the pressure. The lock knob is at the bottom of the adjustment knob, NOT on top of the unit. Also, the figures showing the direction to turn for increasing or decreasing pressure are reversed.
Tom Handy
Flagstaff, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think this device saved me

Not only is this a multiple function device but it (I think) provided me some freeze protection. There is a plastic clap that is threaded into it that blew off. Thus it gushed water as a result of the boiler going off due to a power failure in a deep freeze. Water gushing was horrible but I think because water was allowed to flow through the system it was saved. The only complaint I would have is, why couldn't I buy a new cap?
Survivor
colorado springs, colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good so far

Good so far. On the first one I got a little weeping from the top plastic cap. Instructions indicated that may happen but I recall it being vague.
JR3 Home Performance
Amsterdam NY
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy