Apply to be a TradeMaster!
Main product image of 1" Sweat Union 5004 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

1" Sweat Union 5004 Heating Only Mixing Valve w/ Gauge

Brand:
Taco
SKU:
5004-HX-C3-G
Rating:
(7)
Q&A:
(0)
1" Sweat Union 5004 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$192.63 each
In Stock
In Stock
Get 22 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM

Description

–
Taco's 5000 Series Heating Only version of mixing valves provides the high performance temperature stability required for today's radiant heating systems. It makes this mixing valve is an ideal choice for a radiant heating system whether in slab, over pours or in joist bay heating installations. Add to that multiple connection types such as straight NPT, union (sweat, threaded, CPVC or Pex) and you have a series of mixing valve that will fit most of your installation needs.

Features
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Low Headloss
  • Outlet Temperature Strip
Applications:
  • Low Temperature and Radiant Systems
  • In Slab
  • Over Pours
  • Joist Bay Heating Installations

Specs

–
Features:

Gauge

Connection Method:

Sweat

Connection Type:

C x C

Size:

1"

Body Pattern:

3-Way

Max Flow (GPM):

20

Max Pressure (PSI):

230

Flow Capacity (Cv):

2.3

Max Temp (F):

180°F

Material:

Forged Brass

Application:

Point of Source

Heating Only

Accuracy:

±3°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Connection Type
Size
Flow Capacity (Cv)
Max Temp (F)
CURRENT ITEM
Product Image of 1" Sweat Union 5004 Heating Only Mixing Valve w/ Gauge
1" Sweat Union 5004 Heating Only Mixing Valve w/ Gauge
SKU: 5004-HX-C3-G
(7)
Sweat
C x C
1"
2.3
180°F
Taco
Sweat
C x C
1"
2.3
180°F

You May Also Need

1" Sweat PRO-PAL Full Port Ball Valve w/ Drain
SKU: 50614
Webstone

Product Reviews

4.29 out of 7 reviews
83% would recommend this product
4.29
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

The valve was easy-to-use and install.

Being use on a new building installation this summer. Having a unit with gauge already makes for an easier installation.
Lap
Britt mn.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast delivery, good price

easy install, leak free.
plumber kraak
albany ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Seems to be working fine after 2 weeks
K
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor

Have used Honeywell in the past and Callefi and Taco was the most difficult mixing valve I have ever dealt with. I thought something was defective so I replaced it only to find the same difficult issue. Replaced it with a Honeywell and life is good! Instantly! 35 years in Hydronics
RandyB
Alexandria, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product for a great price

easy installation
Bill
Barrington.Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Mixing valve

Worked as expected
JBoo
Chicago area
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Radiant heat problem solved with this valve Works great
****************
Alexandria N.J.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy