Apply to be a TradeMaster!
Main product image of 3/4" Sweat Union 5003 Heating Only Mixing Valve
Magnifying glass
Hover image to zoom

3/4" Sweat Union 5003 Heating Only Mixing Valve

Brand:
Taco
SKU:
5003-HX-C3
Rating:
(3)
Q&A:
(0)
3/4" Sweat Union 5003 Heating Only Mixing Valve
Magnifying glass
Hover image to zoom
$132.11 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM

Description

–
Taco's 5000 Series Heating Only version of mixing valves provides the high performance temperature stability required for today's radiant heating systems. It makes this mixing valve is an ideal choice for a radiant heating system whether in slab, over pours or in joist bay heating installations. Add to that multiple connection types such as straight NPT, union (sweat, threaded, CPVC or Pex) and you have a series of mixing valve that will fit most of your installation needs.

Features
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Low Headloss
  • Outlet Temperature Strip
Applications:
  • Low Temperature and Radiant Systems
  • In Slab
  • Over Pours
  • Joist Bay Heating Installations

Specs

–
Features:

Standard

Connection Type:

C x C

Connection Method:

Sweat

Body Pattern:

3-Way

Size:

3/4"

Max Flow (GPM):

20

Max Pressure (PSI):

230

Flow Capacity (Cv):

2.3

Max Temp (F):

180°F

Material:

Forged Brass

Application:

Point of Source

Heating Only

Accuracy:

±3°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Max Temp (F)
Application
CURRENT ITEM
Product Image of 3/4" Sweat Union 5003 Heating Only Mixing Valve
3/4" Sweat Union 5003 Heating Only Mixing Valve
SKU: 5003-HX-C3
(3)
C x C
Sweat
3/4"
180°F
Point of Source
Heating Only
C x C
Sweat
3/4"
180°F
Point of Source
Heating Only
C x C
Sweat
3/4"
180°F
Point of Source
Heating Only
C x C
Sweat
3/4"
160°F
Heating
Point of Source

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Probably Not

I guess this product does what it was intended to do but it is NOT truely a thermostatic valve . It's a proportional mixing valve! it doesn't do ANYTHING that a 3 valve bypass loop can't do BETTER!
brent
cambridge, OH.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old reliable Taco products

Using this valve in a radiant heat application, works perfectly.
C lo
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.High quality.

Using for radiant floor heat to lower boiler temps. Goes low enough and holds proper temp cycle after cycle, high load or low load. Was Needed, works right, great price and in stock.
bill
south jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy