Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union 5122 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1/2" Sweat Union 5122 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5122-C2-G
Rating:
(0)
Q&A:
(0)
1/2" Sweat Union 5122 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$174.21 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Type: 
C x C
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Image does not represent actual product.

Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5122-C2-G is a brass mixing valve, ideal for a wide range of domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5122-C2-G is capable of handling a supply temperature of up to 180 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve's temperature control may be locked to prevent fluctuations in mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5122-C2-G.

Features:
  • Lead-Free Compliant (?.25% Lead)
  • Suitable For Use in Potable Water
  • No Routine Maintenance Required
  • Lockable Maximum Temperature Setting
  • Outlet Temperature StripAvailable 1/2", 3/4", 1"
  • NSF 61 Certified
  • High Flow
  • Snap on Protective Cover
  • No Routine Maintenance Required

Includes:
  • (1) Taco 5122-C2-G Lead Free Mixing Valve
  • (1) Temperature Gauge
  • (1) Outlet Temperature Strip

Applications:
  • Domestic Hot Water
  • Handled Fixtures
  • Handleless Fixtures
  • Point of Distribution

Specs

–
Features:

Gauge

Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Body Pattern:

3-Way

Max Flow (GPM):

14

Max Pressure (PSI):

200

Flow Capacity (Cv):

1.8

Standards Met:

ASSE 1017

ASSE 1070

Material:

Forged Brass

Application:

Point of Use

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
CURRENT ITEM
Product Image of 1/2" Sweat Union 5122 Mixing Valve w/ Gauge (Low Lead)
1/2" Sweat Union 5122 Mixing Valve w/ Gauge (Low Lead)
SKU: 5122-C2-G
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1/2"
Sweat
C x C
ASSE 1017
ASSE 1069
ASSE 1070
Point of Source
Point of Use
Heating
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy