Apply to be a TradeMaster!
Main product image of 1" Sweat 5124 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom

1" Sweat 5124 Mixing Valve (Low Lead)

Brand:
Taco
SKU:
5124-C2
Rating:
(5)
Q&A:
(1)
1" Sweat 5124 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom
$168.16 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Type: 
C x C
MNPT x MNPT
Features: 
Standard

This item replaces: 5124-C1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
The high flow, low head loss characteristics of the NSF 61 certified 5120 Series mixing valve make it ideal for use in the distribution of water through a domestic hot water system. The valves unique design and advanced thermostatic element ensures a stable mixed water temperature throughout the valves adjustable range.

Features
  • NSF 61 Certified
  • <.25% Lead
  • Suitable for use in Potable Water
  • High Flow
  • Snap on Protective Cover
  • No Routine Maintenance Required

Specs

–
Features:

Standard

Max Temp (F):

120°F

Flow Capacity (Cv):

1.8

Size:

1"

Body Pattern:

3-Way

Max Flow (GPM):

20

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

200

Standards Met:

NSF 61

ASSE 1017

ASSE 1070

Material:

Forged Brass

Application:

Point of Source

Point of Use

Min Temp (F):

85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
CURRENT ITEM
1"
Sweat
C x C
NSF 61
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1"
Sweat
C x C
ASSE 1070
ASSE 1017
ASSE 1069
Point of Source
Point of Use
Heating
1"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

The valves I am replacing lasted 15 years. New units are slightly larger (1/4" wider)
NedCO
Denver
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits great. Works better than the original.

Wotks fine.
LH
Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prod.

Easy to use...works great...
Pinky
Ny.ny.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big flow and easy to adjust!

I used this as a mixing valve on my indirect hot water tank. I keep the tank above 140* to kill off any bacteria, but dont want the danger of water that hot at the faucet. With this valve I mix it down to around 125*, hot enough for a dishwasher, but not hot enough to instantly scald someone by accident. I chose this model due to its higher flow rating than most other mixing valves. If filling a tub while doing laundry or washing dishes is a possibility in your house you dont want a mixing valve restricting the flow. This high flow model will flow enough proper temperature water to supply several faucets or appliances at the same time without restricting total flow. The unions make the install or replacent easy. Quick and easy to adjust, and the instructions are spot on.
MM on LI
Melville NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

The valve is installed, but not in use yet.
joeabby
Washington, Ct
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this value be used on a boiler...max temp 180*.... Needed to raise return water temp.......thanks

Asked by Larry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy