Apply to be a TradeMaster!
Main product image of 1" Union Sweat Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom

1" Union Sweat Lead Free Mixing Valve (70-120F)

SKU:
AM102C1070-US-1LF
Rating:
(1)
Q&A:
(0)
1" Union Sweat Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom
$210.29 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Certified to ASSE 1070 plumbing standards requirements for point-of-use applications
  • Color-coded black hand-wheel prevents tampering and is required by the new ASSE 1070 plumbing standards
  • Teflon coating resists mineral deposit build-up and extends service life
  • ASSE 1070 listed
  • Free Thermostrip included to make temperature setting easy for one person to handle
  • Lead Free
    Product Specifications
    • Typical Applications: Roman tubs, whirlpools, large showers, sinks and public facilities with lavatories and bidets.
    • Includes: Check valves on hot and cold ports
    • Comments: Low lead Content <.25% by weighted average
    • Operating Temperature Range (F): 70 F to 120 F
    • Operating Temperature Range (C): 21 C to 49 C
    • Connection Type: Union Sweat
    • Pipe Size (inch): 1"
    • Pipe Size (DN): DN25
    • Capacity (Cv): 1.8 Cv
    • Valve Type: Mixing Valves
    • Approvals, ASSE: 1070

Specs

–
Max Temp (F):

120°F

Size:

1"

Flow Capacity (Cv):

1.8

Connection Method:

Sweat

Connection Type:

C x C

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Type:

Mixing Valve

Application:

Point of Use

Point of Source

Standards Met:

ASSE 1017

ASSE 1070

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Application
Standards Met
CURRENT ITEM
1"
Sweat
C x C
Point of Use
Point of Source
ASSE 1017
ASSE 1070
1" Sweat Union 5124 High Flow Mixing Valve (Low Lead)
SKU: 5124-HF-C1
1"
Sweat
C x C
Point of Source
Point of Use
ASSE 1070
ASSE 1017
1"
Sweat
C x C
Point of Source
Point of Use
Heating
ASSE 1070
ASSE 1069
ASSE 1017
1"
Sweat
C x C
Point of Use
Point of Source
ASSE 1070
ASSE 1017

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pricing and good product

Easy to install this has allowed mr to dial my radiant floor heat in with in 5 degrees of operating temperature reducing my thermal energy loss greatly. This also is saving my heat source from running when its not necessary reducing our gas bill even more.
Jeff
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy