Apply to be a TradeMaster!
Main product image of Zone Valve Power Head w/ End Switch (Series 570)
Magnifying glass
Hover image to zoom

Zone Valve Power Head w/ End Switch (Series 570)

Brand:
Taco
SKU:
555-050RP
Rating:
(168)
Q&A:
(7)
Zone Valve Power Head w/ End Switch (Series 570)
Magnifying glass
Hover image to zoom
$152.66 each
In Stock
In Stock
Get 657 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Taco 570 Valves
Product Highlight: Amperage
0.9 Amps
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
When you want the industry standard for hydronic heating applications, choose Taco's 570 Gold Series. Designers prefer these valves for their quiet and dependable operation. Installers appreciate the open lever and twist-off head that makes installation and service easy.

Available in 1/2" - 1 1/4" sweat connections.

Specs

–
Application:

Replacement Part

Used With:

Taco 570 Valves

Amperage:

0.9

Position:

Normally Closed

Voltage:

24V

Max Pressure (PSI):

125

Wiring:

3 Wire Terminal Block

Hertz:

60
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
You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.83 out of 168 reviews
98% would recommend this product
4.83
out of 168 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
9%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Taco 570 ZoneValve.

Pex had the best price I could find online [...]. These valve heads seem to last 10-12 years. I would suggest you make sure you use digital thermostats with these. The mercury switches in analog thermostats tend to bounce and arc, not good for your boiler/furnace control lifespan.
VS

Most Liked Negative Review

Plug & Play

Had two (2) 570 power heads. One went bad, it stunk. Really, it smelled. Took me a week to realize the head had failed. It had lasted just 3-4 years at most. Solution? Buy two new heads, replace both and store the old good one for a rainy day. Writing this took longer than it did to replace the head and wire it up.
Showing 1-10 of 168 reviews

Fit and worked great

Fixed my problem. I really like my new HVAC/Plumbing supply vendor. They have everything I need and fast delivery.
Tom
Bridgewater nh
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Exact replacement for broken valve, fits perfectly and performs as required.
dg
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Transaction, Thank you Team Supply House

Great purchase! Thank you very much. Merry Christmas
Randy
Northern Virginia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always have what I need

Best price, fastest shipping
E-D
munising, mi
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good people to deal with

i have boughten blower motors also and this valve excellent people to deal with fast delivery
duke
east ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as designed

I am not sure what more can be said for a piece of hardware more than "it works."
Cad
Philadelphia, PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

Good quality parts and arrived in a timely manner
JOSH
OHIO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend product & supply house !

Friendly helpful service and good price !
BG
Northwest oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for the exact valve that had failed.

This valve is an exact replacement for the valve that had failed in my system.
Blueabbott
Norton, MA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well.

works as it should.
pd
ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Is there a way to check if a valve is bad?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We'd recommend that you check its voltage with a voltmeter.

Was this review helpful to you?
- hvac pro

voltage to our powerhead, heat from coil heater in powerhead, ease of lever for manual operation going down .

Was this review helpful to you?
- Dan the boilerman

Ensure transformer and t-stat are working. I usually use a jumper at the t-stat. regardless. If the valve does not open - it's bad You can use the manual lever to confirm. if the lever goes down easily it opened and therefore working. If meet resistance halfway down , and feel manual opening its bad.

Was this review helpful to you?

Q: What happens if I leave the vale open-- should I disconnect the wireing from it.---

Asked by Dave 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you want to leave the valve open manually (because it's not working properly, perhaps), you might as well disconnect the wiring if you don't plan on replacing the head soon. Your system will operate as if there is no zone valve present.

Was this review helpful to you?

Q: Is this valve power head fits all 1/2", 3/4" and 1" zone valves?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This power head will fit all 550 and 570 series Taco zone valves.

Was this review helpful to you?
- mike

you should always check taco specs,but will fit 90%

Was this review helpful to you?
- steve

It fits all series 570 taco zone valves which come in 1/2" to 1.25" sweat connections - information source http://www.taco-hvac.com. The 570 series is the same valve that you will find in home depot or lowes.

Was this review helpful to you?

Q: how do i wire two together for a two zone system?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would wire them in series.

Was this review helpful to you?

Q: will this power head fit both the zone valve 570-2 and 571-2?

Asked by lw 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?

Q: where do i find the number 570?

Asked by ron 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is a link to the 570 zone valve http://www.pexsupply.com/Taco-570-2-1-2-570-Sweat-Zone-Valve-3654000-p .

Was this review helpful to you?

Q: I need to replace a Taco Zone Valve Powerhead. I'm replacing a 555-102. What powerhead should I buy?

Asked by Jeff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The correct part number is 555-050RP.

Was this review helpful to you?