Apply to be a TradeMaster!
Main product image of Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Universal (120V)
Magnifying glass
Hover image to zoom

Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Universal (120V)

Brand:
Taco
SKU:
VR1816-HY2-4C2A00
Rating:
(2)
Q&A:
(0)
Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Universal (120V)
Magnifying glass
Hover image to zoom
$337.25 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Universal, Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Viridian VR1816 circulator is an infinitely variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Operating modes include infinitely variable fixed speed and self-adjusting constant pressure or proportional pressure variable speed.

Specifications:
  • Connection type: Flanged, Universal
  • Flange Code: U
  • High-efficiency ECM motor uses up to 85% less electricity
  • Infinitely variable speed settings to fine tune flow for any system
  • Six pressure presets to fit the job
  • Sure Start automatic unblocking and air purging mode
Features
  • 18ft. Shut-off head, 16 gpm max flow
  • ECM High-efficiency motor
  • Easy to use dial to set operating speed or pressure control
  • 3 operating modes:
    • Fixed speed - infinitely adjustable min/max settings
    • Constant pressure - variable speed - 3 constant pressure differential curves (5, 10, or 15 feet of head)
    • Proportional pressure - variable speed - 3 variable pressure differential curves (High, Med, or Low)
  • Multi-color LED display showing operating mode and error code diagnostics.
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • Integral Flow Check (IFC) is included in carton. Simply press into discharge flange if required.
  • Dual electrical knockouts
  • Whisper quiet operation.
  • BIO Barrier® protects the pump from system contaminants

Specs

–
Application:

Commercial

Type:

Pump

RPM:

1590 - 4830

Connection Type:

Universal

Flanged x Flanged

Material:

Cast Iron

Amperage:

0.54

Horse Power:

1/25

Max Pressure (PSI):

125

Head Range (ft.):

0-18

Max Head (Ft):

18

Voltage:

120v

Flow Range (GPM):

0-16

Max Flow (GPM):

16

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great pump

When you don't know what direction the old flanges are in, this circulator is good to have in your van. Also my go to circulator on new installs.
BoilerMike
Bellingham, WA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best universal pump on the market.

The best universal pump on the market. I am contrctor HVAC and this is my prefered pump.
MBTEK Philippe
Champlain, NY
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy