The Day Savers – A National Tradesmen Day Contest
Main product image of 160,000 BTU Ultra Low-NOx w/X3 Technology Natural Gas Outdoor Condensing Tankless Water Heater (6.6 GPM)
Magnifying glass
Hover image to zoom

160,000 BTU Ultra Low-NOx w/X3 Technology Natural Gas Outdoor Condensing Tankless Water Heater (6.6 GPM)

Brand:
Takagi
SKU:
TK-240X3-NEH
Rating:
(0)
Q&A:
(0)
160,000 BTU Ultra Low-NOx w/X3 Technology Natural Gas Outdoor Condensing Tankless Water Heater (6.6 GPM)
Magnifying glass
Hover image to zoom
$1,689.57 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) Warranty
Product Highlight: Vent Type
Direct Vent
Product Highlight: Voltage
120v

Description

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Takagi Rebate Center

The TK-240X3-NEH is well suited for residential applications. Takagi has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology. Complies with Ultra-Low NOx regulations. The TK-240X3-NEH utilizes commercial-grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.

Product Features
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • X3® Scale Prevention Technology
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • Commercial-Grade Copper Heat Exchanger
  • Approved to work with an external recirculation pump and cross-over valve
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Condensing Natural Gas Outdoor model
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes

Specs

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Installation Type:

Outdoor Only

Water Connection:

3/4"

Gas Connection:

3/4"

Vent Type:

Direct Vent

BTU (Max):

160000

BTU (Min):

15000

Vent Size:

3"

4"

Voltage:

120v

Energy Factor:

0.95

Max Flow (GPM):

6.6

Application:

Commercial

Residential

3-4 Showers

Features:

Ultra Low NOx

Type:

Condensing

Energy Star Rated:

Yes

Depth (Inches):

11-1/4"

Height (Inches):

23-5/8"

Width (Inches):

17-3/4"

Weight (lbs):

73 lbs

Warranty:

15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Fuel Type
Installation Type
Water Connection
Gas Connection
CURRENT ITEM
Product Image of 160,000 BTU Ultra Low-NOx w/X3 Technology Natural Gas Outdoor Condensing Tankless Water Heater (6.6 GPM)
160,000 BTU Ultra Low-NOx w/X3 Technology Natural Gas Outdoor Condensing Tankless Water Heater (6.6 GPM)
SKU: TK-240X3-NEH
Tankless Heater
Natural Gas
Outdoor Only
3/4"
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy