The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you.Takagi Rebate Center
Overview:
The TK-340X3-NEH is well suited for residential applications. Takagi has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology. Complies with Ultra-Low NOx regulations. The TK-340X3-NEH utilizes commercial-grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.
Product Features
| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Natural Gas |
| Installation Type: | Outdoor Only |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Vent Type: | Direct Vent |
| BTU (Min): | 15000 |
| BTU (Max): | 180000 |
| Vent Size: | 3" 4" |
| Voltage: | 120v |
| Energy Factor: | 0.94 |
| Max Flow (GPM): | 8 |
| Application: | Residential Commercial 3-4 Showers |
| Features: | Ultra Low NOx |
| Type: | Condensing |
| Energy Star Rated: | Yes |
| Width (Inches): | 17-3/4" |
| Height (Inches): | 23-5/8" |
| Depth (Inches): | 11-1/4" |
| Weight (lbs): | 73 lbs |
| Warranty: | 15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) |