Apply to be a TradeMaster!
Main product image of Slab Sensor (40' wire)
Magnifying glass
Hover image to zoom

Slab Sensor (40' wire)

Brand:
Tekmar
SKU:
073
Rating:
(0)
Q&A:
(0)
Slab Sensor (40' wire)
Magnifying glass
Hover image to zoom
$198.50 each
In Stock
In Stock
Get 15 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
40' Length
Product Highlight: Outside Diameter
3/8" OD
Product Highlight: Temperature Range (F)
-60°F - 140°F

Description

–
Description:
The tekmar Slab Sensor 073 has a PVC plastic sleeve which is designed for use in soils or concrete. The 073 is supplied with 40ft (12m) of 2 conductor cable.

Specifications:
  • Literature: D 079
  • Packaged Weight: 0.4 lb. (180 g), HDPE sleeve. 40' (12 m) jacketed wire
  • Dimensions: 3/8" OD x 1-1/2" (11 OD x 38 mm)
  • Approvals: CSA C US
  • Operating range: -60 to 140+F (-51 to 60+C)
  • Sensor: NTC thermistor, 10 k? @ 77+F (25+C +0.2+C), +=3892

Specs

–
Length (Feet):

40'

Outside Diameter:

3/8"

Type:

Slab Sensor

Power Supply:

Wired to Control

Temperature Range (F):

-60°F - 140°F

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Slab Sensor (20' wire)
SKU: 072
Tekmar
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy