Shop Resideo Sale
Main product image of Snow Sensor - Aerial Mounting
Magnifying glass
Hover image to zoom

Snow Sensor - Aerial Mounting

Brand:
Tekmar
SKU:
095
Rating:
(1)
Q&A:
(0)
Snow Sensor - Aerial Mounting
Magnifying glass
Hover image to zoom
$215.50 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
653 Control, 654 Control

Description

–
Overview:

The Snow Sensor 095 is an aerial mounted sensor that detects falling snow and allows a tekmar Snow Melting Control 653 and 654 to automatically start the snow melting equipment. System stop is provided by the control's timer or by manual disable. The Snow Sensor 095 mounts to a nominal 1/2" (16 mm) metal or PVC conduit or pole. The sensor is well suited to adding automatic start to an existing snow melt system.

Features
  • Automatic Snow Sensing
  • Easy To Install
  • Mounts to 1/2" Metal or PVC Conduit
  • UV Resistant

Specs

–
Application:

Snow Melt

Type:

Sensor

Used With:

653 Control

654 Control

Operating Temp Range:

-40° to 122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Snow Melting Control 654
SKU: 654
Tekmar

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ok

Slab sensor went out and have to wait until spring because of frozen ground to replace, aerial works ok but is not as good as slab sensor as cannot keep boiler in idle if needed so boiler always has cold start meaning longer time to warm ground and melt drive. Bought new 670 wifi controller so plan to use both slab and aerial after reinstalling new slab sensor in spring as new controller allows for.
JW
Vail Valley Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy