Apply to be a TradeMaster!
Main product image of 301P Switching Relay - 1 Zone
Magnifying glass
Hover image to zoom

301P Switching Relay - 1 Zone

Brand:
Tekmar
SKU:
301P
Rating:
(2)
Q&A:
(0)
301P Switching Relay - 1 Zone
Magnifying glass
Hover image to zoom
$81.00 each
In Stock
In Stock
Get 7 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
1
Product Highlight: Warranty
3 Year Warranty

Description

–
The Switching Relay 301P connects to one thermostat and operates a circulator and boiler to provide heating to a hydronic heating system. The 301P includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation maximize energy savings.

Features
  • 20 VA transformer
  • 3-year warranty
  • CSA approved
  • Compatible with all low voltage thermostats
  • Fuse protects pump
  • Hinged cover
  • LED for power and zone
  • Post purge
  • Pump exercising
  • Spare fuse included
  • Thermal circuit breaker protects transformer
  • Top, bottom and back conduit knockouts

Specifications
  • Control: Microprocessor control. This is not a safety (limit) control.
  • Packaged weight: 2.5 lb. (1125 g)
  • Dimensions: 6-11/16" H x 4-15/16" W x 2-7/16" D (169 x 123 x 62 mm)
  • Enclosure: Cover: ABS plastic, Base: galvanized steel, NEMA type 1
  • Approvals: CSA C US
  • Ambient conditions: Indoor use only, 32 to 122°F (0 to 50°C), RH<90% non-condensing
  • Power supply: 115 V (ac) +-10%, 60 Hz, 5 A
  • Transformer: 24 V (ac), 20 VA
  • Control load: 7.5 VA
  • Fuse: T5A 250 V slow blow, spare fuse included
  • Pump relay: 230 V (ac), 5 A, 1/3 hp
  • Boiler XX end switch: 24 V (ac), 5 A
  • Warranty: Limited 3 Year Warranty

Specs

–
Product Type:

Controller

Number of Zones:

1

Power Supply:

115V

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Solid product

Works as intended
Frank
Kcmo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A nice step up from a standard relay box

I replaced a standard Taco relay box that controls the circulator pump and boiler in my one zone radiant-floor (32'x48' concrete slab). I wanted the 2-minute "purge" function that this offers -- with my old relay box, the instant the boiler turned off, so did the main circulator loop... so the pipes in the boiler loop would get really hot with nothing pulling heat out of them With this box, the boiler turns off 2 minutes before the floor loop does, so everything cools down to room temp when heat is no longer called for. Visually, this box looks nicer than the old metal relay box... this has a nice plastic housing with the indicator lights on the front. Installation was easy and straightforward.
John
Fairbury, Illinois
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy