Apply to be a TradeMaster!
Main product image of Gateway RS232
Magnifying glass
Hover image to zoom

Gateway RS232

Brand:
Tekmar
SKU:
482
Rating:
(0)
Q&A:
(0)
Gateway RS232
Magnifying glass
Hover image to zoom
$1,484.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
6-5/8"
Product Highlight: Width (Inches)
7-9/16" Width
Product Highlight: Depth (Inches)
2-13/16" Depth
Product Highlight: Warranty
3 Year Warranty

Description

–
The tekmarNet® 4 Gateway 482 provides RS 232 serial communication between tekmarNet® thermostats and third party home automation systems. The third party automation system is able to monitor and adjust any of the thermostat's heating, cooling, and ventilation fan settings. Through the use of third party device drivers written for this product, tekmarNet® systems are fully integrated into home automation systems.

Features:
  • tekmarNet® 4 and tekmarNet® 2 compatible
  • CSA C US approved for US and Canada
  • Drivers available for leading home automation systems

Specs

–
Type:

Gateway

Power Supply:

115V

Hertz:

60

Height:

6-5/8"

Width (Inches):

7-9/16"

Depth (Inches):

2-13/16"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy