Apply to be a TradeMaster!
Main product image of Wifi Snow Melting Control
Magnifying glass
Hover image to zoom
Wifi Snow Melting Control
Magnifying glass
Hover image to zoom
$2,301.00 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable

Description

–
Overview
The WiFi Snow Melting Control 670 operates hydronic and electric heating equipment designed to melt snow and/or ice from roads and walkway surfaces. The control works with the tekmar Snow/Ice Sensor 090 or Snow Sensor 095 to automatically detect snow or ice and operates a single boiler, steam valve, or electric cable to supply heat to the slab. Boiler return protection is provided to non-condensing boilers using a mixing valve or variable speed injection mixing pump. The tekmar Connect mobile application allows for remote operation and monitoring of the snow melting system from anywhere in the world.

Features
  • Auto Storm
  • Automatic snow/ice detection
  • Automatic software updates
  • Cold Weather Cut Off
  • EconoMelt
  • Equipment exercising
  • Idling
  • Mobile app for iOS and Android
  • Slab Protection
  • Supports both inslab & retrofit aerial sensors
  • Supports multiple zones with priority
  • Tandem Snow/Ice Detection
  • Warm Weather Shut Down
Specifications
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged weight: 4.3 lb. (1960 g)
  • Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
  • Display: 3.5" color touchscreen
  • Enclosure: Blue PVC plastic, NEMA type 1
  • Approvals: CSA C US, meets Class B: ICES & FCC Part 15
  • Ambient conditions: -4 to 122 F (-20 to 50 C), <90% RH non-condensing, outdoor use permitted when installed inside a NEMA 3 enclosure
  • Power supply: 115 V (ac) + or -10%, 60 Hz, 20 VA
  • Relays: 230 V (ac), 5 A, 1/3 hp
  • Boiler modulation output: 0-10 V (dc) 500 ohms min impedance / 4-20 mA 1 kiloohm max impedance
  • Injection mixing output: 230 V (ac), 2.4 A, 1/6 hp, fuse T2.5 A 250V
  • Floating mixing output: 230 V (ac), 5 A
  • Analog mixing output: 0-10 V (dc) 500 ohms min impedance / 4-20 mA 1 kiloohm max impedance
  • Manual melt call: Short or 0 - 32 V(ac)
  • Communications: WiFi 802.11n, 2.4 GHz, WPA2 encryption
  • Mobile app: Apple iOS, Android
  • Sensor: NTC thermistor, 10 kiloohm @ 77 F (25 C + or -0.2 C) ß=3892
  • Included: Outdoor Sensor 070 and 2 of Universal Sensor 082
  • Optional: tekmar type # 072, 073, 082, 090, 094, 095
  • Warranty: Limited 3 Year Warranty

Specs

–
Type:

Snow Melting Control

Application:

Snow Melt

Programmability:

Programmable

Options:

Comes with Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Snow / Ice Sensor (65 ft. wire)
SKU: 090
Tekmar

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great snow-melt control

I have used Tekmar snowmelt systems and controls for years. This is another good product that has nice features. I wish the online application allowed for a few more functions but I am sure that will happen soon enough.
Shorty
Bend, OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like having wifi

This is used on snowmelt driveway in Colorado my in slab sensor went out so had to add aerial sensor until spring because ground is frozen. Aerial sensor is time sensor so driveway which is long is not always melted so like having wifi to be able to turn boiler back on if needed. The app needs work as the controller is all digital and I would like to see all or more controls on app and sometimes have to reinstall, over all love the ease of use of controller compared to my last one which was only 2 yrs old but everything is going to smart home!
JW
Vail Valley Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Customer loves it

I have a customer who loves phone apps. I ask if he would want the basic snow melt control or the wifi. He was more than willing to pay the $1400 additional cost over the basic control.
Dan The Plumber
Middleboro Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy