Apply to be a TradeMaster!
Main product image of 915i, Wireless Thermometer w/ Flexible Temp. Probe (TC type K) & Smartphone Operation
Magnifying glass
Hover image to zoom

915i, Wireless Thermometer w/ Flexible Temp. Probe (TC type K) & Smartphone Operation

Brand:
Testo
SKU:
0563-4915-01
Rating:
(2)
Q&A:
(0)
915i, Wireless Thermometer w/ Flexible Temp. Probe (TC type K) & Smartphone Operation
Magnifying glass
Hover image to zoom
$131.86 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Wireless temperature measurement: The Testo 915i thermometer with smartphone operation and Bluetooth is part of the popular Testo Smart Probes portfolio. The thermometer provides fast, reliable measurement results and is versatile and easy to use thanks to the flexible probe - making it ideal for carrying out your temperature measurements, e.g. at measuring locations that rigid probes cannot access.

Product Features
  • Flexible, fast-response temperature sensor (TC type K, class 1) with fibreglass-coated cable (800 mm long), measuring range -58 to 752 F
  • High measuring accuracy up to +-1.0 F thanks to factory system calibration
  • For fast, wireless temperature measurements, e.g. in places that are difficult to access
  • Innovative locking mechanism on the handle for easy, secure attachment of plug-in Testo measuring probes
  • Versatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple probes
  • Testo Smart App: Display of readings, clear graphical presentation of temperature curves, create documentation on site and send as a PDF or CSV file
  • Automatic Bluetooth connection to smartphones, tablets or compatible Testo measuring instruments Bluetooth with a range of up to 328 ft
  • Handy, rugged housing
Specifications
  • Length probe shaft: 31.496 in
  • Battery type: 3 x AAA
  • Battery life: 150 h
  • Data transfer: Bluetooth; automatic connection to Testo Smart App and Testo measuring instruments

Specs

–
Product Type:

Thermometer

Measures:

Temperature

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

115i - Pipe-clamp thermometer operated via smartphone - 350 ft. Bluetooth Range
SKU: 0560-2115-03
Testo

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Only One Like It

Got This Mainly So I Can Program And Compare Tempature Measure Measurements On Food Manufacturing Equipment In A Food Processing Plant And That No Other Manufacture Has A K Type Thermocouple Probe Yet (Looking At You FP). The Bluetooth Allows Me To Run The Thermocouple Anywhere I Need To, Look At It On My Phone And Go Back To The Control Panel And Compare The Probe To The Controller And Then Make The Needed Adjustments. The App Is Decent, But I Have To Use Measurequick To Make The Offest When Calibrating The Probe To The Variety Of Different Thermocouples I Use. Very Quick To Read Both Cold And Hot Items. The Probe Opening Is Designed For Testo's Line Of Mini Connectors, But Any Mini Connectors Can Be Used, They're Just A Little Tighter And Need To Apply Some Force To get Them To Come Out. I'll Be Getting Another One To Use And Do Differential Testing.
Austin
Utah
3 years ago
Was this review helpful to you?

I also bought the other probes for this tool.

I use performing start up on roof top HVAC equipment primarily so all my readings are logged through the app. Gives me an entire report of my procedure.
Gadget
South Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy