Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
6" x 14" Filter (1)
6" x 14" (1)
6" x 20" Filter (1)
6" x 20" (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Thermopan Venting
Thermopan Saddles
Thermopan Saddles
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
10101-THERMOPAN Compare Checkbox
Compare
6" x 14" Flex Duct Saddle
SKU:
10101-THERMOPAN
Thermopan
SKU:
10101-THERMOPAN
Brand:
Thermopan
(3)
–
+
$1.03
each
BOX UP & SAVE 5%
–
+
$245.00 box of 250
$0.98
each
ADD TO CART
Add to List
In Stock
Get 1,102 by
Tue, Nov 17
Total Available: 5,753
In Stock
Get 1,102 by
Tue, Nov 17
Total Available: 5,753
Add to List
20603-THERMOPAN Compare Checkbox
Compare
6" x 20" Flex Duct Saddle
SKU:
20603-THERMOPAN
Thermopan
SKU:
20603-THERMOPAN
Brand:
Thermopan
(6)
–
+
$1.21
each
BOX UP & SAVE 5%
–
+
$115.00 box of 100
$1.15
each
ADD TO CART
Add to List
In Stock
Get 885 by
Tue, Nov 17
Total Available: 2,621
In Stock
Get 885 by
Tue, Nov 17
Total Available: 2,621
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Thermopan Saddles
Thermopan's saddles eliminate pinching and compression of insulation, providing greater R-value and increased airflow.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video