Apply to be a TradeMaster!
Main product image of 6" x 14" Flex Duct Saddle
Magnifying glass
Hover image to zoom

6" x 14" Flex Duct Saddle

Brand:
Thermopan
SKU:
10101-THERMOPAN
Rating:
(3)
Q&A:
(0)
6" x 14" Flex Duct Saddle
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 5%
$245.00 box of 250
$0.98 each
In Stock
In Stock
Get 1,103 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 14"

Description

–
Thermo-Saddles eliminate pinching and compression of insulation, providing greater R-value and increased airflow.

Product Features
  • One size fits all
  • Fire-resistant
  • Use individually or link together
  • No nails, comes ready-to-use
  • Saddle strap may also be nailed or screwed to joists if duct installation runs under floor
  • 1" adjustable button holes

Specs

–
Product Type:

Saddle

Size:

6" x 14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

36" Nylon Ties (Box of 25)
SKU: TY34
Malco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Helpful product

Easy to use ,very effective
Joe
Arkansas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Width got Support

The Flex Duct Saddle works Great with the 1 3/4" Duct Strapping
Just Me
My Home
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Stops the support straps from kinking my flexible ducts
Weekend warrior
Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy