Shop Resideo Sale
Main product image of 6" x 20" Flex Duct Saddle
Magnifying glass
Hover image to zoom

6" x 20" Flex Duct Saddle

Brand:
Thermopan
SKU:
20603-THERMOPAN
Rating:
(6)
Q&A:
(0)
6" x 20" Flex Duct Saddle
Magnifying glass
Hover image to zoom
$1.21 each
BOX UP & SAVE 5%
$115.00 box of 100
$1.15 each
In Stock
In Stock
Get 885 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 20"

Description

–
Thermo-Saddles eliminate pinching and compression of insulation, providing greater R-value and increased airflow.

Product Features
  • One size fits all
  • Fire-resistant
  • Use individually or link together
  • No nails, comes ready-to-use
  • Saddle strap may also be nailed or screwed to joists if duct installation runs under floor
  • 1" adjustable button holes

Specs

–
Product Type:

Saddle

Size:

6" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-3/4" x 100 Yds. Black Woven Duct Strap
SKU: 710-100
DiversiTech

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Minimizes insulation compression on Flex Duct

If you want to be sure to minimize insulation compression on flex duct, use these saddles or go with a 3" wide duct strap. The saddles are only about $1 each. If you are hanging a large, heavy duct (like a 20 inch return), I would use two saddles per strap, and use a 3" strap to support the heavier load.
Gearhead
League City, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need these

I replaced a few sections of ductwork with flexible duct and use the nylon strap but I could tell the air flow was less than before did some research and these came up. I put the nylon strap in the duct saddle and it made a huge difference something so simple but easily overlooked.
OneCruelSOB
Syracuse NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Me new Go To duct support saddle

First time I utilized these cardboard flex duct saddles-been using the metal type 35+ years. Pros: light weight, no nicks/cuts, slotted for fiberglass duct strap, much less expensive -vs- metal Cons: may need to use multiple on larger ducts Overall this will be what I use going forward.
fixerman
keller, TX.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happiest DIY

Easy to install
Don
Fl & Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Duct saddle

These are fantastic. I used them on a recent installation and couldn't be happier. The branch ducts are nice and straight. Glad I can count on SupplyHouse.com for quality products and quick shipping.
JB
Austin TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to use and inexpensive to solve kinks in the flexable duct work.
Little Bill
Greer,SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy