Shop Resideo Sale
Main product image of 330V Start Capacitor w/ Resistor (108-130 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor w/ Resistor (108-130 MFD)

Brand:
Titan Pro
SKU:
TRMJ108R
Rating:
(1)
Q&A:
(0)
330V Start Capacitor w/ Resistor (108-130 MFD)
Magnifying glass
Hover image to zoom
$11.58 each
In Stock
In Stock
Get 5 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: PRMJ108R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
108-130 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 330 VAC
  • 108-130 MFD
  • With resistor
  • Hertz: 50/60

Specs

–
Features:

Resistor

Voltage:

330v

Diameter (Inches):

1-13/16"

MFD:

108-130

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Purchased this for an RV air conditioner. arrived on time and in good condition. was easy install and had the unit working in no time. price was good as was customer service.
Me
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy