Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (216-259 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (216-259 MFD)

Brand:
Titan Pro
SKU:
TRMJ216R
Rating:
(2)
Q&A:
(0)
330V Start Capacitor (216-259 MFD)
Magnifying glass
Hover image to zoom
$15.22 each
In Stock
In Stock
Get 17 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
This item replaces: PMJ800, PRMJ216R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
216-259 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Features:

Resistor

Voltage:

330v

MFD:

216-259

Diameter (Inches):

2-9/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 330V Start Capacitor (216-259 MFD)
330V Start Capacitor (216-259 MFD)
SKU: TRMJ216R
(2)
330v
216-259
Round
MARS
370V
45/5
Round

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price & on time delivery

I fixed my air conditioner just in time for a 3 day heat wave in the 90s.
TC
Jackson WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor Failed 1 Month in

Came home to a hot house. Capacitor failed after being in the unit for a month.
TXisalreadytoohot1
Palestine, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy